VESTIL ODMD-2436-6 Open-deck Machinery Dolly 6000 Lb Capacity 36 x 24 | AG7WMV

VESTIL ODMD-2436-6 Open Deck Machinery Dolly, 36 x 24 Inch Size, 6000 Lb. Capacity

Item: AG7WMV Model: ODMD-2436-6
In Stock

Get it by Monday, Jun 16

€592.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Dolly
Capacity6000 lbs.
Caster MaterialCast Iron
Caster Size5" x 2"
Center Opening Length33.188"
Center Opening Width12 1/2"
ColorYellow
Depth36"
Frame Channel Size3"
Height6 3/8"
Length36"
MaterialSteel
Number Of Casters6
Static Load Capacity6000 lbs.
Width24"

Shipping Info:

Ship weight (kg) 67.05
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeDepthStatic Load CapacityCenter Opening LengthCenter Opening WidthFrame Channel SizeColorPrice
VESTIL ODMD-2436-10 Open Deck Machinery Dolly 24" x 36" 10000 Lb Capacity | AG7WMU ODMD-2436-108 1/2"8" x 3"36"10000 lbs.32.188"9.188"6"Yellow-
RFQ
VESTIL ODMD-3048-10 Open Deck Machinery Dolly 30" x 48" 10000 Lb Capacity | AG7WMW ODMD-3048-108 1/2"8" x 3"48"10000 lbs.44.188"15.188"6"Yellow-
RFQ
VESTIL ODMD-3048-6 Open Deck Machinery Dolly 30" x 48" 6000 Lb Capacity | AG7WMX ODMD-3048-68 1/2"5" x 2"48"6000 lbs.45.188"18 1/2"3"Yellow-
RFQ
VESTIL ODMD-3660-10 Open Deck Machinery Dolly 10000 Lb Capacity 60" x 36" | AG7WMY ODMD-3660-108 1/2"8" x 3"60"10000 lbs.56.188"21.188"6"Yellow€1,165.70
RFQ
VESTIL ODMD-3660-6 Open Deck Machinery Dolly 36" x 60" 6000 Lb Capacity | AG7WMZ ODMD-3660-68 1/2"5" x 2"60"6000 lbs.57.188"24 1/2"3"Yellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ODMD-2436-6 Open Deck Machinery Dolly, 36 x 24 Inch Size, 6000 Lb. Capacity
€592.84 /unit