VESTIL LM-1T-8-24-HBE-DC Hydraulic Telescoping Lift Boom, 800 Lb. Capacity, Blue / Yellow 8000 Lb. Capacity, 12V Dc

Item: CE3EFC Model: LM-1T-8-24-HBE-DC
Limited Availability
€5,065.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Boom
Boom TypeTelescoping
Capacity2000 lbs.
ColorBlue
Compatible Fork Thickness2 6/25"
Depth83 3/4"
Extended Length144 3/4"
Extension ColorYellow
Fork Pocket Center24"
Fork Pocket Height2 1/4"
Fork Pocket Width7 1/4"
Fork Truck Required Rating8000 lbs.
Frame ColorBlue
Height24 1/2"
Lost Load815 lbs.
MaterialAluminum
Max. Hook Point142"
Max. Length144 3/4"
Min. Hook Point36"
Movable Load2000 lbs.
Number Of Hooks2
Number Of Vertical Adjustment Positions4
Safety ChainsYes
Width32"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCompatible Fork ThicknessLost LoadNumber Of Vertical Adjustment PositionsCapacityMaterialMax. LengthMax. Hook PointNumber Of HooksPrice
VESTIL LM-1T-8-24-HBE-TP Hydraulic Telescoping Lift Boom, 8000 Lbs Capacity | CE3EFD LM-1T-8-24-HBE-TP2 1/4"715 lbs.102000 lbs.Aluminum144 3/4"142"2€3,755.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LM-1T-8-24-HBE-DC Hydraulic Telescoping Lift Boom, 800 Lb. Capacity, Blue / Yellow 8000 Lb. Capacity, 12V Dc
€5,065.84 /unit