ADAPT-ALL 9500-30MM Sealing Washer, Metal Bonded Washer, Steel, Cadmium Plated, Buna-N | CN8CHG

ADAPT-ALL 9500-30MM Sealing Washer, Steel, Not Gr., 1.42 In O.D., 1.22 In I.D., 2.4 mm Thk.

Item: CN8CHG Model: 9500-30MMCross Ref: 55DV27
In Stock

Get it by Tuesday, Jun 10

€1.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Washer
ApplicationSealing
ColorSilver, Gold
FinishCadmium Plated
GradeNon Graded
Inside Dia.1.22"
MaterialSteel
Max. Temp.220°F
Max. Thickness2.74 mm
Min. Temp.-40°F
Min. Thickness2 mm
Outside Dia.1.42"
System Of MeasurementMetric
Thickness2.4 mm
Thickness Tolerance-0.2 mm to +0.2 mm
TypeMetal Bonded
For Screw SizeM30
Inside Diameter30.988 mm
Material Grade/classUngraded
Maximum Thickness2.74 mm
Metal MaterialSteel
Minimum Thickness2 mm
Outside Diameter39 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9500-30MM Sealing Washer, Steel, Not Gr., 1.42 In O.D., 1.22 In I.D., 2.4 mm Thk.
€1.43 /unit