VESTIL LLS-24 Single Arm Sodium Dock Light 24 Long | AG7VQB

VESTIL LLS-24 Single Arm Sodium Dock Light, 24 Inch Long

Item: AG7VQB Model: LLS-24
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Light
ApplicationLoading Docks
Arm Length24"
Arm TypeSingle
Battery IncludedNo
Bulb TypeHigh Pressure Sodium
ClampNo
ColorYellow
Connection StylePlug In
Cord Length6 ft.
Extended Length24"
Height14 3/4"
Includes(1) Single Arm Dock Light
Length25 7/8"
MaterialSteel
Max. Total Wattage150 W
Max. Wattage Per Bulb50 W
Number Of Bulbs1
Overall Height14 3/4"
Overall Length25 7/8"
Overall Width8 1/2"
Phase1
Shield MaterialPlastic
TypeHanging
Voltage115V
WaterproofNo
Width8 1/2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)27.94
Ship length (cm)58.42
Ship width (cm)22.86
HS code8530800000
Country of OriginUS

Product Variants

ProductModelArm LengthOverall LengthOverall HeightHeightExtended LengthCord LengthTypeColorPrice
VESTIL LLS-40 Single Arm Sodium Dock Light 40" Long | AG7VQC LLS-4040"27 1/4"12 1/4"12 1/4"47 1/4"6 ft.HangingYellow-
RFQ
VESTIL LLS-60 Single Arm Sodium Dock Light 60" Long | AG7VQD LLS-6060"37 3/4"12 1/4"12 1/4"68 1/4"6 ft.HangingYellow-
RFQ
VESTIL LLS-90 Single Arm Sodium Dock Light 90" Long | AG7VQE LLS-9090"90"11"11"90"6 ft.HangingYellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LLS-24 Single Arm Sodium Dock Light, 24 Inch Long