VESTIL LLS-40 Single Arm Sodium Dock Light 40 Long | AG7VQC

VESTIL LLS-40 Single Arm Sodium Dock Light, 40 Inch Long

Item: AG7VQC Model: LLS-40
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Light
ApplicationLoading Docks
Arm Length40"
Arm TypeDouble
Battery IncludedNo
Bulb TypeHigh Pressure Sodium
ClampNo
ColorYellow
Connection StylePlug In
Cord Length6 ft.
Extended Length47 1/4"
Height12 1/4"
Includes(1) Double Arm Dock Light
Length27 1/4"
MaterialSteel
Max. Wattage Per Bulb50 W
Number Of Bulbs1
Overall Height12 1/4"
Overall Length27 1/4"
Overall Width8 1/2"
Phase1
Shield MaterialPlastic
TypeHanging
Voltage115V
WaterproofNo
Width8 1/2"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)25.4
Ship length (cm)86.36
Ship width (cm)22.86
HS code8530800000
Country of OriginUS

Product Variants

ProductModelArm LengthOverall LengthOverall HeightHeightExtended LengthCord LengthTypeColorPrice
VESTIL LLS-24 Single Arm Sodium Dock Light 24" Long | AG7VQB LLS-2424"25 7/8"14 3/4"14 3/4"24"6 ft.HangingYellow-
RFQ
VESTIL LLS-60 Single Arm Sodium Dock Light 60" Long | AG7VQD LLS-6060"37 3/4"12 1/4"12 1/4"68 1/4"6 ft.HangingYellow-
RFQ
VESTIL LLS-90 Single Arm Sodium Dock Light 90" Long | AG7VQE LLS-9090"90"11"11"90"6 ft.HangingYellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LLS-40 Single Arm Sodium Dock Light, 40 Inch Long