VESTIL HDD-72-15-S Stationary Hydraulic Drum Dumper 1500 72 | AG7TYH 33RX07

VESTIL HDD-72-15-S Stationary Hydraulic Drum Dumper, 1500 72 Inch Size

Item: AG7TYH Model: HDD-72-15-SCross Ref: 33RX07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,766.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Capacity1500 lbs.
Chute Reach13 1/2"
Chute Size24"
Cord Length8 ft.
Cylinder Dia.3"
Cylinder Length18"
Depth92"
Dispense Height72"
Dump Angle45°
Dump Height72"
Frame MaterialSteel
Frequency60 Hz
Hand Held Control Cord Length8 ft.
Height95 1/2"
Hp3/4 hp
Length92"
Level Height95 1/2"
Lowered Height95 1/2"
MaterialSteel
Max. Dump Height72"
Motor Style56 Frame
Phase1
Power SourceElectric Corded
Raise Time42 sec.
Raised Height157 1/4"
Rotation Angle135°
Rotation Height Clearance157 1/4"
Voltage115V
Width36"
Chute MaterialSteel
Drum Securing MechanismClamp
Electrical ConnectionPower Cord
For Drum Capacity30 gal., 55 gal.
For Drum MaterialFiber, Metal, Plastic
Housing MaterialSteel
Includes BatteryNo
Operating Voltage115V AC
Overall Depth92"
Overall Height96"
Overall Width36"
PortabilityStationary
Rotation Height157"
Vertical Lift157"
Weight Capacity1500 lbs.

Shipping Info:

Ship weight (kg) 466.2
Ship height (cm)231.14
Ship length (cm)243.84
Ship width (cm)111.76
HS code8428900290
Country of OriginUS

Product Variants

ProductModelDump HeightLevel HeightLoad CapacityRotation HeightDepthPower SourceHeightRaised HeightPrice
VESTIL HDD-36-10-S Drum Dumper 36 Inch H 1000 Lb.cap | AF3PYD 8APP8 HDD-36-10-S36"60"1000 lbs.-61 1/2"Electric Corded60"95 3/4"€4,503.74
RFQ
VESTIL HDD-72-10-S Drum Dumper 72 Inch H 1000 Lb.cap | AF3QGE 8AW49 HDD-72-10-S72"95 1/4"1000 lbs.-92"Electric Corded95 1/4"157 1/4"€5,366.07
RFQ
VESTIL HDD-60-7-S Drum Dumper 60 Inch H 750 Lb.cap | AF4ANP 8NAP7 HDD-60-7-S60"84"750 lbs.137"80"Hydraulic84"136 3/4"€4,832.55
RFQ
VESTIL HDD-60-10-S Drum Dumper 60 Inch H 1000 Lb.cap | AF4AQG 8NC97 HDD-60-10-S60"84"1000 lbs.137"80"Hydraulic84"136 3/4"€5,318.34
RFQ
VESTIL HDD-72-7-S Drum Dumper 72 Inch H 750 Lb.cap | AF4EAT 8TMK1 HDD-72-7-S72"95 1/4"750 lbs.157"92"Hydraulic95 1/4"157 1/4"€5,267.48
RFQ
VESTIL HDD-36-10-S-SSC Stationary Hydraulic Drum Dumper SS Chute 1000 lb Capacity 36" | AG7TWY 33RX10 HDD-36-10-S-SSC36"60"--61 1/2"Electric Corded60"95 3/4"€7,118.41
RFQ
VESTIL HDD-36-15-S Stationary Hydraulic Drum Dumper 1500 lb Capacity 36" | AG7TXB 33RW97 HDD-36-15-S36"60"--61 1/2"Electric Corded60"95 3/4"€5,058.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDD-72-15-S Stationary Hydraulic Drum Dumper, 1500 72 Inch Size
€5,766.98 /unit