VESTIL HDD-36-10-S Drum Dumper 36 Inch H 1000 Lb.cap | AF3PYD 8APP8

VESTIL HDD-36-10-S Drum Dumper, 36 Inch Height, 1000 Lb..cap

Item: AF3PYD Model: HDD-36-10-SCross Ref: 8APP8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,503.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Chute Reach14"
Chute Size24"
Cord Length8 ft.
Cylinder Dia.2 1/2"
Cylinder Length18"
Depth61 1/2"
Dump Angle45°
Dump Height36"
For Drum Capacity33 gal., 55 gal.
Frame MaterialSteel
Frequency60 Hz
Hand Held Control Cord Length8 ft.
Height60"
Hp3/4 hp
Level Height60"
Load Capacity1000 lbs.
Lowered Height60"
MaterialSteel
Max. Dump Height36"
Motor Style56 Frame
Overall Height60"
Phase1
Power SourceElectric Corded
Raise Time42 sec.
Raised Height95 3/4"
Rotation Angle135°
Rotation Height Clearance95 3/4"
Voltage115V AC
Width36"

Shipping Info:

Ship weight (kg) 318.15
Ship height (cm)165.1
Ship length (cm)162.56
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelDump HeightLevel HeightLoad CapacityRotation HeightDepthPower SourceHeightRaised HeightPrice
VESTIL HDD-72-10-S Drum Dumper 72 Inch H 1000 Lb.cap | AF3QGE 8AW49 HDD-72-10-S72"95 1/4"1000 lbs.-92"Electric Corded95 1/4"157 1/4"€5,366.07
RFQ
VESTIL HDD-60-7-S Drum Dumper 60 Inch H 750 Lb.cap | AF4ANP 8NAP7 HDD-60-7-S60"84"750 lbs.137"80"Hydraulic84"136 3/4"€4,832.55
RFQ
VESTIL HDD-60-10-S Drum Dumper 60 Inch H 1000 Lb.cap | AF4AQG 8NC97 HDD-60-10-S60"84"1000 lbs.137"80"Hydraulic84"136 3/4"€5,318.34
RFQ
VESTIL HDD-72-7-S Drum Dumper 72 Inch H 750 Lb.cap | AF4EAT 8TMK1 HDD-72-7-S72"95 1/4"750 lbs.157"92"Hydraulic95 1/4"157 1/4"€5,267.48
RFQ
VESTIL HDD-36-10-S-SSC Stationary Hydraulic Drum Dumper SS Chute 1000 lb Capacity 36" | AG7TWY 33RX10 HDD-36-10-S-SSC36"60"--61 1/2"Electric Corded60"95 3/4"€7,118.41
RFQ
VESTIL HDD-36-15-S Stationary Hydraulic Drum Dumper 1500 lb Capacity 36" | AG7TXB 33RW97 HDD-36-15-S36"60"--61 1/2"Electric Corded60"95 3/4"€5,058.42
RFQ
VESTIL HDD-36-15-S-SSC Stationary Hydraulic Drum Dumper SS Chute 1500 lb Capacity 36" | AG7TXC 33RX12 HDD-36-15-S-SSC36"60"--61 1/2"Electric Corded60"95 3/4"€8,015.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDD-36-10-S Drum Dumper, 36 Inch Height, 1000 Lb..cap
€4,503.74 /unit