VESTIL HDD-60-7-S Drum Dumper, 60 Inch Height, 750 Lb. Capacity

Item: AF4ANP Model: HDD-60-7-SCross Ref: 8NAP7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,832.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
AssemblyFully Assembled
Body MaterialSteel
Capacity750 lbs.
Chute MaterialSteel
Chute Reach14"
Chute Size24"
Cord Length8 ft.
Cylinder Dia.2 1/2"
Cylinder Length18"
Depth80"
Drum Securing MechanismClamp
Dump Angle45°
Dump Height60"
Electrical ConnectionPower Cord
FeaturesAdjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
For Container TypeDrums
For Drum Capacity33 gal., 55 gal.
For Drum MaterialFiber, Metal, Plastic
For Max. Drum Dia.24"
Frame MaterialSteel
Frequency60 Hz
Hand Held Control Cord Length8 ft.
Height84"
Housing ColorBlue, Yellow
Housing FinishPowder Coated
Housing MaterialSteel
Hp3/4 hp
Level Height84"
Load Capacity750 lbs.
Lowered Height84"
MaterialSteel
Max. Dump Height60"
Max. Motor Hp3/4 hp
Motor Style56 Frame
Number Of Drums1
Overall Depth80"
Overall Height60" , 84"
Overall Width36"
Overall Wxdxh36" x 80" x 84"
Phase1
PortabilityStationary
Power SourceElectric Corded , Hydraulic
Raise Time42 sec.
Raised Height136 3/4"
Rotation Angle135°
Rotation Height137"
Rotation Height Clearance136 3/4"
Vertical Lift137"
Voltage115V
Width36"
Operating Voltage115V AC
Weight Capacity750 lbs.

Shipping Info:

Ship weight (kg) 422.1
Ship height (cm)228.6
Ship length (cm)243.84
Ship width (cm)111.76
HS code8428900290
Country of OriginUS

Product Variants

ProductModelDump HeightLevel HeightLoad CapacityRotation HeightDepthPower SourceHeightRaised HeightPrice
VESTIL HDD-36-10-S Drum Dumper 36 Inch H 1000 Lb.cap | AF3PYD 8APP8 HDD-36-10-S36"60"1000 lbs.-61 1/2"Electric Corded60"95 3/4"€4,503.74
RFQ
VESTIL HDD-72-10-S Drum Dumper 72 Inch H 1000 Lb.cap | AF3QGE 8AW49 HDD-72-10-S72"95 1/4"1000 lbs.-92"Electric Corded95 1/4"157 1/4"€5,366.07
RFQ
VESTIL HDD-60-10-S Drum Dumper 60 Inch H 1000 Lb.cap | AF4AQG 8NC97 HDD-60-10-S60"84"1000 lbs.137"80"Hydraulic84"136 3/4"€5,318.34
RFQ
VESTIL HDD-72-7-S Drum Dumper 72 Inch H 750 Lb.cap | AF4EAT 8TMK1 HDD-72-7-S72"95 1/4"750 lbs.157"92"Hydraulic95 1/4"157 1/4"€5,267.48
RFQ
VESTIL HDD-36-10-S-SSC Stationary Hydraulic Drum Dumper SS Chute 1000 lb Capacity 36" | AG7TWY 33RX10 HDD-36-10-S-SSC36"60"--61 1/2"Electric Corded60"95 3/4"€7,118.41
RFQ
VESTIL HDD-36-15-S Stationary Hydraulic Drum Dumper 1500 lb Capacity 36" | AG7TXB 33RW97 HDD-36-15-S36"60"--61 1/2"Electric Corded60"95 3/4"€5,058.42
RFQ
VESTIL HDD-36-15-S-SSC Stationary Hydraulic Drum Dumper SS Chute 1500 lb Capacity 36" | AG7TXC 33RX12 HDD-36-15-S-SSC36"60"--61 1/2"Electric Corded60"95 3/4"€8,015.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDD-60-7-S Drum Dumper, 60 Inch Height, 750 Lb. Capacity
€4,832.55 /unit