Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND PT005-8 Trolley 1000 Lb. | AC6EZQ 33L648

INGERSOLL-RAND PT005-8 Trolley 1000 Lb.

Item: AC6EZQ Model: PT005-8Cross Ref: 33L648
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrolley
Fits Beam Height4"
Head Room To Bail5 7/8"
Head Room To Shaft2 5/8"
Load Capacity1000 lbs.
Min. Radius Curve36"
Wheel MaterialCast Iron
Wheel Tread Dia.2 1/8"

Shipping Info:

Ship weight (kg) 8.73
Ship height (cm)6.6
Ship length (cm)37.85
Ship width (cm)21.08
HS code8479899899
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND PT005-8 Trolley 1000 Lb.
€287.75 /unit