VESTIL HDC-450-96 Hydraulic Drum Stacker, Manual, 96 Inch Height

Item: AG7TWF Model: HDC-450-96Cross Ref: 45EC56
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydra-Lift Karriers with Extended Reach
Capacity800 lbs.
Caster LockYes
ColorBlue
Depth124 7/8"
Drum Dia.20.5" to 23.5"
Drum MaterialSteel
Drum Rotation360°
Drum Size55 gal.
Front Caster Dia.8"
Front Caster MaterialGlass Filled Nylon
Front Caster Width2"
Height118 3/4"
Length124 7/8"
Lift Height96"
MaterialSteel
Number Of Casters4
Power SourceManual
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Rear Caster Width2"
Rotation360°
Rotation TypePull Chain
Width53.187"
Drum OrientationHorizontal
Drum Securing MechanismChain
For Drum MaterialMetal
Housing MaterialSteel
Overall Depth125"
Overall Height119"
Overall Length125"
Overall Width53"
PortabilityCasters
Vertical Lift96"
Weight Capacity800 lbs.

Shipping Info:

Ship weight (kg) 394.65
Ship height (cm)182.88
Ship length (cm)2.54
Ship width (cm)129.54
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLift HeightHeightDepthPower SourceRotation TypeVoltageMaterialCapacityPrice
VESTIL HDC-450-60 Hydraulic Drum Stacker Manual 60" Height | AG7TWC HDC-450-6060"76.437"109 1/4"ManualHand Crank-Steel800 lbs.-
RFQ
VESTIL HDC-450-84 Hydraulic Drum Stacker Manual 84" Height | AG7TWE HDC-450-8484"105.937"124 7/8"ManualPull Chain-Steel800 lbs.-
RFQ
VESTIL HDC-450-60-AC Hydraulic Drum Stacker AC Power 60" Height | AG8CUX HDC-450-60-AC60"76.437"109 1/4"Electric CordedHand Crank115VSteel800 lbs.-
RFQ
VESTIL HDC-450-60-DC Hydraulic Drum Stacker DC Power 60" Height | AG8CUY HDC-450-60-DC60"76.437"109 1/4"Electric CordlessHand Crank12VSteel800 lbs.-
RFQ
VESTIL HDC-450-72-AC Hydraulic Drum Stacker AC Power 72" Height | AG8CUZ HDC-450-72-AC72"91 5/8"109 1/4"Electric CordedPull Chain115VSteel800 lbs.-
RFQ
VESTIL HDC-450-72-DC Hydraulic Drum Stacker DC Power 72" Height | AG8CVA HDC-450-72-DC72"91 5/8"109 1/4"Electric CordlessPull Chain12VSteel800 lbs.-
RFQ
VESTIL HDC-450-84-AC Hydraulic Drum Stacker AC Power 84" Height | AG8CVB HDC-450-84-AC84"105.937"124 7/8"Electric CordedPull Chain115VSteel800 lbs.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDC-450-96 Hydraulic Drum Stacker, Manual, 96 Inch Height