VESTIL HDC-450-60-AC Hydraulic Drum Stacker AC Power 60 Height | AG8CUX

VESTIL HDC-450-60-AC Hydraulic Drum Stacker, AC Power, 60 Inch Height

Item: AG8CUX Model: HDC-450-60-AC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydra-Lift Karriers with Extended Reach
Capacity800 lbs.
Caster LockYes
ColorBlue
Depth109 1/4"
Drum MaterialSteel
Drum Rotation360°
Drum Size55 gal.
Front Caster Dia.8"
Front Caster MaterialGlass Filled Nylon
Front Caster Width2"
Height76.437"
Length109 1/4"
Lift Height60"
MaterialSteel
Motor Hp3/4 hp
Number Of Casters4
Power SourceElectric Corded
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Rear Caster Width2"
Rotation360°
Rotation TypeHand Crank
Voltage115V
Width49.187"

Shipping Info:

Ship weight (kg) 335.25
Ship height (cm)251.46
Ship length (cm)154.94
Ship width (cm)111.76
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLift HeightHeightDepthPower SourceRotation TypeVoltageMaterialCapacityPrice
VESTIL HDC-450-60 Hydraulic Drum Stacker Manual 60" Height | AG7TWC HDC-450-6060"76.437"109 1/4"ManualHand Crank-Steel800 lbs.-
RFQ
VESTIL HDC-450-84 Hydraulic Drum Stacker Manual 84" Height | AG7TWE HDC-450-8484"105.937"124 7/8"ManualPull Chain-Steel800 lbs.-
RFQ
VESTIL HDC-450-96 Hydraulic Drum Stacker Manual 96" Height | AG7TWF HDC-450-9696"118 3/4"124 7/8"ManualPull Chain-Steel800 lbs.-
RFQ
VESTIL HDC-450-60-DC Hydraulic Drum Stacker DC Power 60" Height | AG8CUY HDC-450-60-DC60"76.437"109 1/4"Electric CordlessHand Crank12VSteel800 lbs.-
RFQ
VESTIL HDC-450-72-AC Hydraulic Drum Stacker AC Power 72" Height | AG8CUZ HDC-450-72-AC72"91 5/8"109 1/4"Electric CordedPull Chain115VSteel800 lbs.-
RFQ
VESTIL HDC-450-72-DC Hydraulic Drum Stacker DC Power 72" Height | AG8CVA HDC-450-72-DC72"91 5/8"109 1/4"Electric CordlessPull Chain12VSteel800 lbs.-
RFQ
VESTIL HDC-450-84-AC Hydraulic Drum Stacker AC Power 84" Height | AG8CVB HDC-450-84-AC84"105.937"124 7/8"Electric CordedPull Chain115VSteel800 lbs.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDC-450-60-AC Hydraulic Drum Stacker, AC Power, 60 Inch Height