VESTIL H-100-MD-BRN-SB Low Profile Hopper, Medium Duty, 1 Cubic Yard, Sandy Biege | CE3DUT

VESTIL H-100-MD-BRN-SB Self Dumping Hopper, Medium Duty, 1 cu. yd., 4000 Lb., Sandy Biege, Steel

Item: CE3DUT Model: H-100-MD-BRN-SB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Base Thickness1/4"
Cable Length4 ft.
Capacity4000 lbs.
ColorSandy Beige
Fork Pocket Center21 5/8"
Fork Pocket Height2"
Fork Pocket Length22"
Fork Pocket Width7"
Front Lip To Floor20 5/8"
Height28 1/8"
Length51.188"
MaterialAluminum
Width51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFront Lip To FloorUsable LengthUsable WidthFork Pocket LengthCable LengthOverall HeightPrice
VESTIL H-100-MD Self Dumping Hopper Medium-duty 1 Cubic Yard | AG7TNH H-100-MDBlue21 5/8"20 5/8"46.312"-22"4 ft.28 1/4"€1,130.62
VESTIL H-100-MD-GRN-T Self Dumping Hopper Medium-duty 1 Cubic Yard Green | AG7TNK H-100-MD-GRN-TTractor Green21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-MD-GY-SG Self Dumping Hopper Medium-duty 1 Cubic Yard Grey | AG7TNL H-100-MD-GY-SGBattle Ship Gray--46.312"48"--28 1/4"-
RFQ
VESTIL H-100-MD-ORG-C Self Dumping Hopper Medium-duty 1 Cubic Yard Orange | AG7TNM H-100-MD-ORG-COrange21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-MD-SR Self Dumping Hopper Medium-duty 1 Cubic Yard Red | AG7TNN H-100-MD-SRSoda Red21 5/8"-46.312"-22"-28 1/4"€1,130.62
VESTIL H-100-MD-WHT Self Dumping Hopper Medium-duty 1 Cubic Yard White | AG7TNP H-100-MD-WHTWhite21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-MD-YEL Self Dumping Hopper Medium-duty 1 Cubic Yard Yellow | AG7TNQ H-100-MD-YELYellow--46.312"48"--28 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-100-MD-BRN-SB Self Dumping Hopper, Medium Duty, 1 cu. yd., 4000 Lb., Sandy Biege, Steel