VESTIL FT-SS-1HR Foot Stool With Handrail, Stainless Steel

Item: CE3DKH Model: FT-SS-1HR
In Stock

Get it by Wednesday, Jun 11

€122.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Stool
Assembled/unassembledAssembly Required
Base Spread11 1/4"
Base Width16 1/4"
Capacity250 lbs.
ColorSilver
Distance Between Steps15"
Frame ColorSilver
IncludesRemovable 35 1/2" Height Handle
Ladder Length3.111 ft.
Ladder TypeStep
MaterialPolystyrene
Number Of Steps1
Platform Height15"
Platform Length15"
Platform Width11"
Removable Handle Height35 1/2"
Step ColorSilver
Step Depth11"
Step MaterialStainless Steel
Top Cap MaterialRubber

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)93.98
Ship length (cm)28.58
Ship width (cm)41.28
Country of OriginUS

Product Variants

ProductModelMaterialAssembled/unassembledNumber Of StepsStep DepthStep MaterialDistance Between StepsBase SpreadFrame ColorPrice
VESTIL FT-SS-1 Stainless Steel Foot Stool | AG7THN FT-SS-1Stainless SteelAssembled111"Stainless Steel15"11 1/4"Silver€78.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FT-SS-1HR Foot Stool With Handrail, Stainless Steel
€122.98 /unit