VESTIL FT-SS-1 Stainless Steel Foot Stool | AG7THN

VESTIL FT-SS-1 Stainless Steel Foot Stool

Item: AG7THN Model: FT-SS-1Cross Ref: 44RD39
In Stock

Get it by Monday, Jun 16

€78.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Stand
Assembled/unassembledAssembled
Base Spread11 1/4"
Base Width15"
Capacity250 lbs.
ColorSilver
Distance Between Steps15"
Frame ColorSilver
Height11"
Ladder TypeStep
Length15"
MaterialStainless Steel
Number Of Steps1
Platform Height15"
Platform Length15"
Platform Width11"
Step ColorSilver
Step Depth11"
Step MaterialStainless Steel
Top Cap MaterialRubber
Width11 1/4"
AssemblyUnassembled

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)33.02
Ship length (cm)43.18
Ship width (cm)30.48
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialAssembled/unassembledNumber Of StepsStep DepthStep MaterialDistance Between StepsBase SpreadFrame ColorPrice
VESTIL FT-SS-1HR Stainless Steel Foot Stool with Handrail | CE3DKH FT-SS-1HRPolystyreneAssembly Required111"Stainless Steel15"11 1/4"Silver€122.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FT-SS-1 Stainless Steel Foot Stool
€78.42 /unit