VESTIL FRS-5-12 Fork Rear Spacer, 5 Inch Width

Item: AG7TGD Model: FRS-5-12
Limited Availability
€157.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Rear Spacer
ColorYellow
Depth15 1/8"
For Fork Thickness2"
For Fork Width5"
Fork Extension DesignRear Spacer
Fork Length12"
Fork Width5 1/2"
Height6"
Length14"
MaterialSteel
Material Thickness0.13"
Spacer Length12"
Width5"

Shipping Info:

Ship height (cm)15.24
Ship length (cm)35.56
Ship width (cm)15.24
HS code8431200000
Country of OriginUS

Product Variants

ProductModelFor Fork WidthDepthColorFork LengthMaterialHeightFork Extension DesignFor Fork ThicknessPrice
VESTIL FRS-4-12 Fork Rear Spacer 4" Width | AG7TGC FRS-4-124"15 1/8"Yellow12"Steel6"Rear Spacer2"€149.40
VESTIL FRS-6-12 Fork Rear Spacer 6" Width | AG7TGE FRS-6-126"15 5/8"Yellow12"Steel6"Rear Spacer2"€170.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FRS-5-12 Fork Rear Spacer, 5 Inch Width
€157.94 /unit