Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4658F Double Coated Removable Tape 3/4 W 27 yd | AG2VBR 32GV22

3M 7000123765 4658 Double-Sided Foam Tape, Transparent, 3/4 Inch x 27 yd, 1/32 Inch Tape Thick, Acrylic

Item: AG2VBR Model: 7000123765Cross Ref: 32GV22 / 4658
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Coated Removable Tape
AdhesiveAcrylic
ColorClear
Green Certification Or Other RecognitionRoHS.png
Length27 yd.
Liner ColorClear
MaterialAcrylic Foam
Performance Temp.+70°F to +175°F
ShapeContinuous Roll
Thickness31 mil.
Width3/4"
Adhesion To Steel240 oz./in.
Brand And Series3M 4658F
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeFirm
Imperial Tape Length27 yd.
Imperial Tape Width3/4"
Imperial Tape Wxl3/4" x 27 yd.
Liner IncludedYes
Liner MaterialPolyester
Maximum Tape Performance Temperature212°F
Metric Tape Length24.69m
Metric Width19.05 mm
Minimum Tape Performance Temperature50°F
Package Quantity1
Product FormContinuous Roll
Series4658F Series
StandardsASTM D3330, ASTM D3654
Surface CompatibilityMetal, ABS, Acrylic, Glass, Nylon, Polycarbonate
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape ColorTransparent
Tape Core Diameter3"
Tape ElongationNot Rated
Tape Length27 yd.
Tape Resistance PropertiesSolvent-Resistant, UV-Resistant
Tape Sub-typeDouble-Sided Removable Firm Foam Tape
Tape Tensile Strength85 lbs./in.
Tape Thickness1/32"
Tape TypeDouble-Sided Foam Tape
Tape Width3/4"
Temperature Range50°F to 212°F

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)1.91
Ship length (cm)17.75
Ship width (cm)17.75
HS code3919905060

Product Variants

ProductModelShapeAdhesiveLiner ColorPkg. Qty.Price
3M 4658F Double Coated Tape 3/4 Inch x 221 Feet - Pack Of 2 | AB9HRX 2DEH6 7000123765Continuous RollAcrylic-2€422.17
3M 4658F Double Coated Removable Tape 1/2" W 27 yd | AG2VBQ 32GV21 7000123766Continuous RollAcrylicClear1€181.35
3M 4658F Double Coated Removable Tape 1" W 27 yd | AG2VBT 32GV23 7000123767Continuous RollAcrylicClear1€278.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000123765 4658 Double-Sided Foam Tape, Transparent, 3/4 Inch x 27 yd, 1/32 Inch Tape Thick, Acrylic
€231.02 /unit