VESTIL FMS-3 Fixed Machinery Skates 3 Ton Capacity | AG7TFE

VESTIL FMS-3 Fixed Machinery Skate, 3 Ton Capacity

Item: AG7TFE Model: FMS-3
In Stock

Get it by Friday, Jun 13

€129.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Roller
Capacity3 ton.
Caster Diameter3 1/2"
Caster Size3 1/2"
Caster Width3 1/4"
ColorBlue
Depth13"
Height3 3/4"
Lamination Surface Length13"
Length15 3/4"
Load Capacity6000 lbs.
MaterialSteel
Number Of Rollers4
Roller MaterialNylon
StyleFixed
Wheel Dia.3 1/2"
Wheel Width3 1/4"
Width8 5/8"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)17.78
Ship length (cm)43.18
Ship width (cm)25.4
HS code8428900290
Country of OriginCN

Product Variants

ProductModelLoad CapacityNumber Of RollersHeightRoller MaterialDepthLamination Surface LengthStyleCapacityPrice
VESTIL ASKT-12 Machinery Skates Adjustable 12 Ton Capacity | AG7LZD ASKT-1224000 lbs.124 1/2"Nylon13 4/5"13 3/4"Adjustable-€468.70
VESTIL ASKT-24 Machinery Skates Adjustable 24 Ton Capacity | AG7LZE ASKT-2448000 lbs.164 1/8"Steel16 4/5"16 3/4"Adjustable-€726.46
VESTIL ASKT-6 Machinery Skates Adjustable 6 Ton Capacity | AG7LZF ASKT-612000 lbs.84 3/8"Nylon9 4/5"9 3/4"Adjustable-€412.60
VESTIL FMS-2.5 Fixed Machinery Skates 2.5 Ton Capacity | AG7TFD FMS-2.55000 lbs.24"Nylon8 1/2"8 1/2"Fixed2.5 ton.€91.12
VESTIL FMS-6 Fixed Machinery Skates 6 Ton Capacity | AG7TFF FMS-612000 lbs.64"Nylon10 1/2"10 1/2"Fixed6 ton.€187.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FMS-3 Fixed Machinery Skate, 3 Ton Capacity
€129.25 /unit