METRO FL236 Glove Box Holder White 10-1/8 Inch Length | AE9YUE 6NXJ8

METRO FL236 Glove Box Holder White 10-1/8 Inch Length

Item: AE9YUE Model: FL236Cross Ref: 6NXJ8
In Stock

Get it by Tuesday, Jun 17

€94.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove Box Holder
ColorWhite
Load Capacity2 lbs.
MaterialPolymer
Overall Depth10 1/8"
Overall Height4"
Overall Length10 1/8"
Overall Width6 3/8"
For Use WithFor use with all Metro Flexline Carts including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27 & 26
Product TypeGlove Box Holder

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)10.16
Ship length (cm)25.72
Ship width (cm)16.19
HS code9403908041
Country of OriginMX

Product Variants

ProductModelLoad CapacityOverall WidthMaterialOverall DepthOverall HeightOverall LengthColorPrice
METRO FL237 Glove Box Holder White 18-3/8 Inch Width | AE9YUF 6NXK0 FL2376 lbs.18 3/8"Polymer10 1/8"4"10 1/8"White€187.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO FL236 Glove Box Holder White 10-1/8 Inch Length
€94.55 /unit