VESTIL ASKT-24 Machinery Skates Adjustable 24 Ton Capacity | AG7LZE

VESTIL ASKT-24 Machinery Skate, Adjustable, 24 Ton Capacity

Item: AG7LZE Model: ASKT-24
In Stock

Get it by Wednesday, Jun 11

€726.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Roller
Caster Diameter3 1/2"
Caster Size3 1/2"
Caster Width3 1/4"
ColorBlue
Depth16 4/5"
Height4 1/8"
Lamination Surface Length16 3/4"
Length19.562"
Load Capacity48000 lbs.
MaterialSteel
Number Of Rollers16
Number Of Slider Bar2
Roller MaterialSteel
Slider Bar Dia.1"
Slider Bar Length48"
Static Load Capacity24 ton.
StyleAdjustable
Surface MaterialRubber
Surface Width8 1/2"
Wheel Dia.3 1/2"
Wheel Width3 1/4"
Width11.312"

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)38.1
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelLoad CapacityNumber Of RollersHeightRoller MaterialDepthLamination Surface LengthStyleCapacityPrice
VESTIL ASKT-12 Machinery Skates Adjustable 12 Ton Capacity | AG7LZD ASKT-1224000 lbs.124 1/2"Nylon13 4/5"13 3/4"Adjustable-€468.70
VESTIL ASKT-6 Machinery Skates Adjustable 6 Ton Capacity | AG7LZF ASKT-612000 lbs.84 3/8"Nylon9 4/5"9 3/4"Adjustable-€412.60
VESTIL FMS-2.5 Fixed Machinery Skates 2.5 Ton Capacity | AG7TFD FMS-2.55000 lbs.24"Nylon8 1/2"8 1/2"Fixed2.5 ton.€91.12
VESTIL FMS-3 Fixed Machinery Skates 3 Ton Capacity | AG7TFE FMS-36000 lbs.43 3/4"Nylon13"13"Fixed3 ton.€129.25
VESTIL FMS-6 Fixed Machinery Skates 6 Ton Capacity | AG7TFF FMS-612000 lbs.64"Nylon10 1/2"10 1/2"Fixed6 ton.€187.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ASKT-24 Machinery Skate, Adjustable, 24 Ton Capacity
€726.46 /unit