VESTIL F4-1.75-60 Forged Steel Forks 5000 lb Capacity 60 Length | AG7RTT

VESTIL F4-1.75-60 Forged Steel Fork, 5000 Lb. Capacity, 60 Inch Length

Item: AG7RTT Model: F4-1.75-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€645.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extension
Attachment TypeCarriage Pins
Capacity5000 lbs.
ColorBlack
Depth40 3/25"
For Fork Thickness1 3/4"
For Fork Width4"
Fork Extension DesignPin Style
Fork Length60"
Fork Width4"
Height1 3/4"
Length60"
MaterialSteel
Material Thickness1 3/4"
Width4"

Shipping Info:

Ship weight (kg) 154.8
Ship height (cm)25.4
Ship length (cm)162.56
Ship width (cm)101.6
HS code8431200000
Country of OriginCN

Product Variants

ProductModelFork LengthMaterialHeightCapacityDepthFor Fork ThicknessWeight Per PairColorPrice
VESTIL F4-1.25-36 Forged Steel Forks 3000 lb Capacity 36" Length | AG7RTH F4-1.25-3636"Steel1 1/4"3000 lbs.38 5/8"1 1/4"-Black€355.31
VESTIL F4-1.25-48 Forged Steel Forks 3000 lb Capacity 48" Length | AG7RTJ F4-1.25-4848"Steel1 1/4"3000 lbs.40 3/25"1 1/4"-Black€413.52
VESTIL F4-1.50-36 Forged Steel Forks 4000 lb Capacity 36" Length | AG7RTK F4-1.50-3636"Steel1 1/2"4000 lbs.38 5/8"1 1/2"-Black€417.80
VESTIL F4-1.50-42 Forged Steel Forks 4000 lb Capacity 42" Length | AG7RTL F4-1.50-4242"Steel1 1/2"4000 lbs.40 3/25"1 1/2"-Black€465.56
VESTIL F4-1.50-48 Forged Steel Forks 4000 lb Capacity 48" Length | AG7RTM F4-1.50-4848"Steel1 1/2"4000 lbs.40 3/25"1 1/2"-Black€502.73
RFQ
VESTIL F4-1.50-60 Forged Steel Forks 4000 lb Capacity 60" Length | AG7RTN F4-1.50-6060"Steel1 1/2"4000 lbs.40 3/25"1 1/2"-Black€575.94
RFQ
VESTIL F4-1.75-36 Forged Steel Forks 5000 lb Capacity 36" Length | AG7RTP F4-1.75-3636"Steel1 3/4"5000 lbs.38 5/8"1 3/4"-Black€470.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL F4-1.75-60 Forged Steel Fork, 5000 Lb. Capacity, 60 Inch Length
€645.82 /unit