VESTIL F4-1.25-48 Forged Steel Forks 3000 lb Capacity 48 Length | AG7RTJ

VESTIL F4-1.25-48 Forged Steel Fork, 3000 Lb. Capacity, 48 Inch Length

Item: AG7RTJ Model: F4-1.25-48
In Stock

Get it by Tuesday, Jun 10

€413.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extension
Attachment TypeCarriage Pins
Capacity3000 lbs.
ColorBlack
Depth40 3/25"
For Fork Thickness1 1/4"
For Fork Width4"
Fork Extension DesignPin Style
Fork Length48"
Fork Width4"
Height1 1/4"
Length48"
MaterialSteel
Material Thickness1 1/4"
Width4"

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)101.6
HS code8431200000
Country of OriginCN

Product Variants

ProductModelFork LengthMaterialHeightCapacityDepthFor Fork ThicknessWeight Per PairColorPrice
VESTIL F4-1.25-36 Forged Steel Forks 3000 lb Capacity 36" Length | AG7RTH F4-1.25-3636"Steel1 1/4"3000 lbs.38 5/8"1 1/4"-Black€355.31
VESTIL F4-1.50-36 Forged Steel Forks 4000 lb Capacity 36" Length | AG7RTK F4-1.50-3636"Steel1 1/2"4000 lbs.38 5/8"1 1/2"-Black€417.80
VESTIL F4-1.50-42 Forged Steel Forks 4000 lb Capacity 42" Length | AG7RTL F4-1.50-4242"Steel1 1/2"4000 lbs.40 3/25"1 1/2"-Black€465.56
VESTIL F4-1.50-48 Forged Steel Forks 4000 lb Capacity 48" Length | AG7RTM F4-1.50-4848"Steel1 1/2"4000 lbs.40 3/25"1 1/2"-Black€502.73
RFQ
VESTIL F4-1.50-60 Forged Steel Forks 4000 lb Capacity 60" Length | AG7RTN F4-1.50-6060"Steel1 1/2"4000 lbs.40 3/25"1 1/2"-Black€575.94
RFQ
VESTIL F4-1.75-36 Forged Steel Forks 5000 lb Capacity 36" Length | AG7RTP F4-1.75-3636"Steel1 3/4"5000 lbs.38 5/8"1 3/4"-Black€470.89
VESTIL F4-1.75-42 Forged Steel Forks 5000 lb Capacity 42" Length | AG7RTQ F4-1.75-4242"Steel1 3/4"5000 lbs.40 3/25"1 3/4"-Black€515.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL F4-1.25-48 Forged Steel Fork, 3000 Lb. Capacity, 48 Inch Length
€413.52 /unit