VESTIL ELH-60-10 Economy Lever Hoist 6000 lb Capacity 10 Ft | AG7RME

VESTIL ELH-60-10 Economy Lever Hoist, 10 Feet Chain, 6000 Lb. Capacity, Orange, Steel

Item: AG7RME Model: ELH-60-10
In Stock

Get it by Monday, Jun 16

€476.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Brake TypeWeston
Capacity6000 lbs.
Chain Length10 ft.
ColorOrange
GradeGrade 80
Handle Length16"
Height9"
Hook Opening19"
Length22"
Lever Resistance70 lbs.
MaterialSteel
Min. Between Hooks19"
Rotation360°
Width7 1/4"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)22.86
Ship length (cm)55.88
Ship width (cm)20.32
HS code8425190000
Country of OriginCN

Product Variants

ProductModelHook OpeningChain LengthCapacityHandle LengthHeightMin. Between HooksLever ResistanceColorPrice
VESTIL ELH-120-10 Economy Lever Hoist 12000 lb Capacity 10 Ft | AG7RLR ELH-120-1024.438"10 ft.12000 lbs.14"20"--Orange€766.76
VESTIL ELH-120-20 Economy Lever Hoist 12000 lb Capacity 20 Ft | AG7RLT ELH-120-2024.438"20 ft.12000 lbs.14"20"--Orange€876.07
VESTIL ELH-120-5 Economy Lever Hoist 12000 lb Capacity 5 Ft | AG7RLU ELH-120-524.438"5 ft.12000 lbs.14"20"--Orange€658.59
VESTIL ELH-15-10 Economy Lever Hoist 1500 Capacity 10 Ft | AG7RLV ELH-15-1012 7/8"10 ft.1500 lbs.11"7"12 4/5"31 lbs.Orange€242.86
VESTIL ELH-15-20 Economy Lever Hoist 1500 Capacity 20 Ft | AG7RLW ELH-15-2012 7/8"20 ft.1500 lbs.11"7"12 4/5"31 lbs.Orange€296.86
VESTIL ELH-15-5 Economy Lever Hoist 1500 Capacity 5 Ft | AG7RLX ELH-15-512 7/8"5 ft.1500 lbs.11"7"12 4/5"31 lbs.Orange€210.97
VESTIL ELH-20-10 Economy Lever Hoist 2000 lb Capacity 10 Ft | AG7RLY ELH-20-1012 3/4"10 ft.2000 lbs.10"20"--Orange€266.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ELH-60-10 Economy Lever Hoist, 10 Feet Chain, 6000 Lb. Capacity, Orange, Steel
€476.10 /unit