APOLLO 19KFFK15 Relief Valve, 1-1/4F1-1/4, 19K, Pfa | BP3MPU

APOLLO VALVES 19KFFK15 Relief Valve, Pfa

Item: BP3MPU Model: 19KFFK15
In Stock

Get it by Thursday, Jun 12

€664.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeVIII
ColorYellow, Bronze
Connection TypeMNPT x FNPT
D11.66
D21.66
Dimensions2.95" x 9.34" x 2"
Disc MaterialBrass
FinishNone
Flow Rate @ Set Pressure178 SCFM
For MediaAir
H12.38
Install Height9.3"
Length Of Connection 12.95"
Length Of Connection 21.95"
MaterialBronze
Max. Operating Pressure300 psi
Max. Service Temp.406°F
Nozzle MaterialBrass
Orifice Size0.359 sq. in.
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 21.66"
Oxygen CleanedNo
Seal MaterialLead
Seat MaterialTeflon
Seat TypeSoft Seat
Series19 Series Safety Relief Valves
Set Pressure15 psig
ShapePerpendicular
Size1 1/4"
Spring MaterialStainless Steel
Suitable For CoolingNo
Suitable For HeatingNo
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Trim MaterialBrass
Trim TypeWetted Standard
V4.02
Weight4.3 lbs.
With Test ReportsNo
Working Length Connection 21.36"
Z21.36

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)5.33
Ship length (cm)7.49
Ship width (cm)4.22
Country of OriginUS

Product Variants

ProductModelOutlet SizeSeat MaterialDisc MaterialInlet TypeOutlet TypeBody MaterialSpring MaterialPrice
APOLLO 19-KHG-K-165 Safety Valve For Steam, NPT, 1-Bronze, 1/2 Inch Size | AM3BNK 19KHGK165 19KHGK1652"TeflonBrass--BronzeStainless Steel€826.11
APOLLO 19KDDA130 Hydraulic Relief Valve | AM8ZUZ 19KDDA1303/4"TeflonBrass--BronzeStainless Steel€437.62
APOLLO 19KEDL90 Relief Valve, 3/4E1, 19K, Pfa, 90 Psi | BN9XAP 19KEDL901"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDL90Q Relief Valve, 3/4E1, 19K, Pfa, 90 Psi | BN9XAQ 19KEDL90Q1"TeflonBrass--BronzeStainless Steel€525.95
APOLLO 19KEDN10 Relief Valve, 3/4E1, 19K, Pfa, 10 Psi | BN9XAR 19KEDN101"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDL95 Relief Valve, 3/4E1, 19K, Pfa, 95 Psi | BN9XAU 19KEDL951"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDN7 Relief Valve, 3/4E1, 19K, Pfa, 7 Psi | BN9XAV 19KEDN71"TeflonBrass--BronzeStainless Steel€501.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 19KFFK15 Relief Valve, Pfa
€664.70 /unit