VESTIL ELH-15-10 Economy Lever Hoist 1500 Capacity 10 Ft | AG7RLV

VESTIL ELH-15-10 Economy Lever Hoist, 10 Feet Chain, 1500 Lb. Capacity, Orange, Steel

Item: AG7RLV Model: ELH-15-10
In Stock

Get it by Tuesday, Jun 10

€242.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Brake TypeWeston
Capacity1500 lbs.
Chain Length10 ft.
ColorOrange
GradeGrade 80
Handle Length11"
Height7"
Hook Opening12 7/8"
Length14 1/2"
Lever Resistance31 lbs.
MaterialSteel
Min. Between Hooks12 4/5"
Rotation360°
Width5 1/2"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)25.4
Ship length (cm)58.42
Ship width (cm)27.94
HS code8425190000
Country of OriginCN

Product Variants

ProductModelHook OpeningChain LengthCapacityHandle LengthHeightMin. Between HooksLever ResistanceColorPrice
VESTIL ELH-120-10 Economy Lever Hoist 12000 lb Capacity 10 Ft | AG7RLR ELH-120-1024.438"10 ft.12000 lbs.14"20"--Orange€766.76
VESTIL ELH-120-20 Economy Lever Hoist 12000 lb Capacity 20 Ft | AG7RLT ELH-120-2024.438"20 ft.12000 lbs.14"20"--Orange€876.07
VESTIL ELH-120-5 Economy Lever Hoist 12000 lb Capacity 5 Ft | AG7RLU ELH-120-524.438"5 ft.12000 lbs.14"20"--Orange€658.59
VESTIL ELH-15-20 Economy Lever Hoist 1500 Capacity 20 Ft | AG7RLW ELH-15-2012 7/8"20 ft.1500 lbs.11"7"12 4/5"31 lbs.Orange€296.86
VESTIL ELH-15-5 Economy Lever Hoist 1500 Capacity 5 Ft | AG7RLX ELH-15-512 7/8"5 ft.1500 lbs.11"7"12 4/5"31 lbs.Orange€210.97
VESTIL ELH-20-10 Economy Lever Hoist 2000 lb Capacity 10 Ft | AG7RLY ELH-20-1012 3/4"10 ft.2000 lbs.10"20"--Orange€266.13
VESTIL ELH-20-20 Economy Lever Hoist 2000 lb Capacity 20 Ft | AG7RLZ ELH-20-2012 3/4"20 ft.2000 lbs.10"20"--Orange€292.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ELH-15-10 Economy Lever Hoist, 10 Feet Chain, 1500 Lb. Capacity, Orange, Steel
€242.86 /unit