VESTIL EHLTX-4853-2-39 Low Profile Electric Lift Table 53 x 48 | AG7RLB

VESTIL EHLTX-4853-2-39 Low Profile Electric Lift Table, 53 x 48 Inch Size

Item: AG7RLB Model: EHLTX-4853-2-39
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,807.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Batteries IncludedNo
ColorBlue
Control Pendant Cord Length8 ft.
Height3 1/4"
Length53"
Load Capacity2000 lbs.
Lowered Height3 1/4"
MaterialSteel
Max. Height35 3/4"
Motor Hp1 1/2 hp
Operation TypePush Button, Electrical
Overload ProtectionYes
Phase3
Platform Length53"
Platform Width48"
Power SourceElectric Corded
Push Button Hand Control Voltage24V AC
Raised Height39"
Travel Time14 sec.
Width48"

Shipping Info:

Ship weight (kg) 438.75
Ship height (cm)55.88
Ship length (cm)142.24
Ship width (cm)152.4
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthHeightPhaseColorMax. HeightBatteries IncludedPrice
VESTIL EHLTX-1-39 Electric Scissor Lift 1000 Lb Capacity 39" | AG7RKW EHLTX-1-391000 lbs.--3 1/4"3Blue--€6,081.03
RFQ
VESTIL EHLTX-2-39 Electric Scissor Lift 2000 Lb Capacity 39" | AG7RKX EHLTX-2-392000 lbs.--3 1/4"3Blue--€6,460.74
RFQ
VESTIL EHLTX-3.5-39 Electric Scissor Lift 3500 Lb Capacity 39" | AG7RKY EHLTX-3.5-393500 lbs.--4 1/4"3Blue--€7,791.88
RFQ
VESTIL EHLTX-3-39 Electric Scissor Lift 3000 Lb Capacity 39" | AG7RKZ EHLTX-3-393000 lbs.--4 1/4"3Blue--€7,414.36
RFQ
VESTIL EHLTX-3653-2-39 Low Profile Electric Lift Table 53" x 36" | AG7RLA EHLTX-3653-2-392000 lbs.53"36"3 1/4"3Blue35 3/4"No€6,807.64
RFQ
VESTIL EHLTX-6060-2-39 Low Profile Electric Lift Table 60" x 60" | AG7RLC EHLTX-6060-2-392000 lbs.60"60"3 1/4"3Blue35 3/4"No€6,807.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLTX-4853-2-39 Low Profile Electric Lift Table, 53 x 48 Inch Size
€6,807.64 /unit