VESTIL EHLTX-3-39 Electric Scissor Lift 3000 Lb Capacity 39 | AG7RKZ

VESTIL EHLTX-3-39 Electric Scissor Lift, 3000 Lb. Capacity, 39 Inch Size

Item: AG7RKZ Model: EHLTX-3-39
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,414.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
ColorBlue
Height4 1/4"
Length60"
Load Capacity3000 lbs.
MaterialSteel
Phase3
Width60"

Shipping Info:

Ship weight (kg) 491.4
Ship height (cm)78.74
Ship length (cm)152.4
Ship width (cm)139.7
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthHeightPhaseColorMax. HeightBatteries IncludedPrice
VESTIL EHLTX-1-39 Electric Scissor Lift 1000 Lb Capacity 39" | AG7RKW EHLTX-1-391000 lbs.--3 1/4"3Blue--€6,081.03
RFQ
VESTIL EHLTX-2-39 Electric Scissor Lift 2000 Lb Capacity 39" | AG7RKX EHLTX-2-392000 lbs.--3 1/4"3Blue--€6,460.74
RFQ
VESTIL EHLTX-3.5-39 Electric Scissor Lift 3500 Lb Capacity 39" | AG7RKY EHLTX-3.5-393500 lbs.--4 1/4"3Blue--€7,791.88
RFQ
VESTIL EHLTX-3653-2-39 Low Profile Electric Lift Table 53" x 36" | AG7RLA EHLTX-3653-2-392000 lbs.53"36"3 1/4"3Blue35 3/4"No€6,807.64
RFQ
VESTIL EHLTX-4853-2-39 Low Profile Electric Lift Table 53" x 48" | AG7RLB EHLTX-4853-2-392000 lbs.53"48"3 1/4"3Blue35 3/4"No€6,807.64
RFQ
VESTIL EHLTX-6060-2-39 Low Profile Electric Lift Table 60" x 60" | AG7RLC EHLTX-6060-2-392000 lbs.60"60"3 1/4"3Blue35 3/4"No€6,807.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLTX-3-39 Electric Scissor Lift, 3000 Lb. Capacity, 39 Inch Size
€7,414.36 /unit