Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5JCK2 Wet Washing Sieve 12 Inch No 200 6 Inch Deep | AE4BUH

APPROVED VENDOR 5JCK2 Wet Washing Sieve 12 Inch No 200 6 Inch Deep

Item: AE4BUH Model: 5JCK2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€781.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Frame Wet Washing Sieve
Frame MaterialBrass
Grade304
Mesh SizeFine
Mesh Size RangeFine
Outside Dia.12"
Overall Depth6"
Screen MaterialStainless Steel
TypePlain Weave
Height6"
Inside Depth6"
Opening Size75 µm
Outside Diameter12"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsAASHTO M92, ASTM E11
Us Standard Screen Size#200

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)26.92
Ship length (cm)33.78
Ship width (cm)34.04
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall DepthTypeScreen MaterialMesh Size RangeFrame MaterialGradePrice
APPROVED VENDOR 5JCK1 Wet Washing Sieve 12 Inch No 200 6 Inch Deep | AE4BUG 5JCK112"6"Plain WeaveStainless SteelFineBrass304€634.71
APPROVED VENDOR 5JCK4 Wet Washing Sieve 12 Inch No 200 8 Inch Deep | AE4BUK 5JCK412"8"Plain WeaveStainless SteelFineBrass304€586.29
APPROVED VENDOR 5JCK7 Wet Washing Sieve 8 Inch No 200 6 Inch Deep | AE4BUN 5JCK78"6"Plain WeaveStainless SteelFineBrass304€365.30
APPROVED VENDOR 5JCK8 Wet Washing Sieve 8 Inch No 200 6 Inch Deep | AE4BUP 5JCK88"6"Plain WeaveStainless SteelFineBrass304€459.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5JCK2 Wet Washing Sieve 12 Inch No 200 6 Inch Deep
€781.97 /unit