VESTIL EHLTD-3-70 Double Scissor Lift Table, 3000 Lb. Capacity, 72 Inch x 48 Inch Size, Steel

Item: AG7RHK Model: EHLTD-3-70
In Stock

Get it by Tuesday, Jun 17

€8,529.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Batteries IncludedNo
ColorBlue
Control Pendant Cord Length8 ft.
Height10"
Length72"
Load Capacity3000 lbs.
Lowered Height10"
MaterialSteel
Max. Height60"
Operation TypePush Button, Electrical
Overload ProtectionYes
Phase3
Platform Length72"
Platform Width48"
Power SourceElectric Corded
Raised Height70"
Width48"

Shipping Info:

Ship weight (kg) 531.9
Ship height (cm)40.64
Ship length (cm)104.14
Ship width (cm)144.78
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthMax. HeightHeightPhaseColorBatteries IncludedPrice
VESTIL EHLTD-1-70 Double Leg Scissor Lift Table 1000 lb Capacity 72" x 48" | AG7RHF EHLTD-1-701000 lbs.72"48"60"10"3BlueNo€7,171.45
VESTIL EHLTD-1-84 Double Leg Scissor Lift Table 1000 lb Capacity 88" x 48" | AG7RHG EHLTD-1-841000 lbs.88"48"72"12"3BlueNo€8,500.41
RFQ
VESTIL EHLTD-2-70 Double Leg Scissor Lift Table 2000 lb Capacity 72" x 48" | AG7RHH EHLTD-2-702000 lbs.72"48"60"10"3BlueNo€7,997.68
VESTIL EHLTD-2-84 Double Leg Scissor Lift Table 2000 lb Capacity 88" x 48" | AG7RHJ EHLTD-2-842000 lbs.88"48"72"12"3BlueNo€9,148.59
RFQ
VESTIL EHLTD-3-84 Double Leg Scissor Lift Table 3000 lb Capacity 88" x 48" | AG7RHL EHLTD-3-843000 lbs.88"48"72"12"3BlueNo€9,395.75
RFQ
VESTIL EHLTD-4-70 Double Leg Scissor Lift Table 4000 lb Capacity 72" x 48" | AG7RHM EHLTD-4-704000 lbs.72"48"60"10"3BlueNo€9,070.03
RFQ
VESTIL EHLTD-4-84 Double Leg Scissor Lift Table 4000 lb Capacity 88" x 48" | AG7RHN EHLTD-4-844000 lbs.88"48"72"12"3BlueNo€10,162.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLTD-3-70 Double Scissor Lift Table, 3000 Lb. Capacity, 72 Inch x 48 Inch Size, Steel
€8,529.06 /unit