Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1101655 Full Body Harness L 420 Lb. Blue/yellow | AC3NPQ 2UZH6

DBI-SALA 1101655 Full Body Harness L 420 Lb. Blue/yellow

Item: AC3NPQ Model: 1101655Cross Ref: 2UZH6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€444.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Back D-ringYes
Chest Strap BucklesPass Through
ColorBlue, Yellow
Front D-ringNo
Hardware MaterialForged Alloy Steel
Harness ApplicationConstruction
Leg Strap BucklesTongue
Shoulder Strap BucklesNo
Side D-ringsYes
SizeL
Subpelvic StrapYes
Tensile Strength6000 lbs.
Webbing MaterialPolyester
Weighing Capacity420 lbs.
Brand & Series3M DBI-SALA Delta(TM)
Harness ColorYellow
Harness D-ring MaterialSteel
Harness SizingL
Includes PaddingYes
Rfid EquippedYes
Safety FeaturesBelt
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 2.8215
Ship height (cm)10.16
Ship length (cm)39.37
Ship width (cm)35.56
HS code6307909889
Country of OriginUS

Product Details:

    • Stretchable (Yes)

Product Variants

ProductModelLeg Strap BucklesChest Strap BucklesColorSizeHardware MaterialFront D-ringSide D-ringsWeighing CapacityPrice
DBI-SALA 1102000 Full Body Harness Universal 420 Lb. | AC3NPR 2UZH7 1102000TonguePass ThroughBlue, Yellow-Forged Alloy SteelNoNo420 lbs.€204.58
DBI-SALA 1102008 Full Body Harness Universal 420 Lb. | AC3NPT 2UZH8 1102008TonguePass ThroughBlue, Yellow-Forged Alloy SteelNoYes420 lbs.€262.29
DBI-SALA 1102010 Full Body Harness Universal 420 Lb. | AC3NPU 2UZH9 1102010Pass ThroughNoBlue, Yellow-Forged Alloy SteelYesNo420 lbs.€233.18
DBI-SALA 1103270 Full Body Harness Universal 420 Lb. | AC3NPX 2UZJ3 1103270Pass ThroughNoBlue, Yellow-Forged Alloy SteelYesYes420 lbs.€264.47
DBI-SALA 1103513 Full Body Harness Universal 420 Lb. | AC3NQA 2UZJ6 1103513Pass ThroughPass ThroughBlue, Yellow-Forged Alloy SteelNoNo420 lbs.€213.86
DBI-SALA 1110600 Full Body Harness Universal 420 Lb. | AC3NRP 2UZP6 1110600Quick ConnectQuick ConnectBlack, Yellow-Forged Alloy SteelNoNo420 lbs.€295.95
DBI-SALA 1101254 Full Body Harness Universal 420 Lb. Yellow | AD2JDC 3PRY7 1101254TonguePass ThroughYellow-Forged Alloy SteelNoNo420 lbs.€271.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1101655 Full Body Harness L 420 Lb. Blue/yellow
€444.27 /unit