VESTIL D-50-HD-GY-SG Self-dumping Heavy-duty Hopper 0.5 Cubic Yard 6000 lb Capacity Grey | AG7QDV

VESTIL D-50-HD-GY-SG Self Dumping Hopper, Heavy Duty, 0.5 cu. yd., 6000 Lb., Battleship Gray, Steel

Item: AG7QDV Model: D-50-HD-GY-SG
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Cable Length48"
Capacity6000 lbs.
ColorBattle Ship Gray
Fork Pocket Center18"
Fork Pocket Height2 1/2"
Fork Pocket Width7 1/2"
Height38 1/2"
Length52"
MaterialSteel
Width33 1/2"

Shipping Info:

Ship weight (kg) 186.75
Ship height (cm)99.06
Ship length (cm)134.62
Ship width (cm)86.36
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFinishCable LengthStackableCompatible Fork ThicknessCompatible Fork WidthBatteries IncludedPrice
VESTIL D-100-HD Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity | AG7PVC D-100-HDBlue18"-48"No2 1/2"7 1/2"-€1,184.76
RFQ
VESTIL D-100-HD-GAL Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Galvanised | AG7PVD D-100-HD-GALGray18"-48"----€2,244.42
RFQ
VESTIL D-100-HD-GRN-T Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Green | AG7PVE D-100-HD-GRN-TBlue18"-48"-----
RFQ
VESTIL D-100-HD-ORG-C Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Orange | AG7PVG D-100-HD-ORG-COrange18"-48"-----
RFQ
VESTIL D-100-HD-SR Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Red | AG7PVH D-100-HD-SRSoda Red18"-48"----€1,184.76
RFQ
VESTIL D-100-HD-WHT Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity White | AG7PVJ D-100-HD-WHTWhite18"-48"----€1,184.76
RFQ
VESTIL D-100-HD-YEL Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Yellow | AG7PVK D-100-HD-YELYellow18"-48"----€1,184.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-50-HD-GY-SG Self Dumping Hopper, Heavy Duty, 0.5 cu. yd., 6000 Lb., Battleship Gray, Steel