Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9038CG36LZ20 Liquid Level Switch 2-1/2 Inch Mnpt Close On Rise Ss | AG6PMT 3DZZ1

SQUARE D 9038CG36LZ20 Liquid Level Switch 2-1/2 Inch Mnpt Close On Rise Ss

Item: AG6PMT Model: 9038CG36LZ20Cross Ref: 3DZZ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€601.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Level Switch
Body MaterialSteel
Contact FormDPST
Electrical ConnectionScrew Clamp
Electrical Connection TypeScrew Clamp
Float Dia.2 1/2"
Float Length7"
Float MaterialStainless Steel
Float PositionLeft
Float Travel4 1/2"
Height7 1/4"
Hp @ 1 Phase - 115v2 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v3 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Max. Current600A
Max. Pressure50 psi
Max. Voltage600V
MountingHorizontal
Mounting PositionHorizontal
Operating Temp.-22°F to +220°F
Overall Length6.84"
Stem Length4"
Stem MaterialStainless Steel
Switch FunctionClose On Rise
Tank Connection Size2.5"
Tank Connection TypeMNPT
Width6.69"

Shipping Info:

Ship weight (kg) 3.501
Ship height (cm)23.9
Ship length (cm)30.99
Ship width (cm)27.89
HS code8536509065
Country of OriginMX

Product Details:

    • Float Rod Angle (90 Degrees)

Product Variants

ProductModelFloat LengthFloat Dia.Operating Temp.MountingMax. VoltageBody MaterialHeightFloat PositionPrice
SQUARE D 9036DG2 Liquid Level Switch Close On Rise | AF9GMT 2FH59 9036DG27"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€79.16
SQUARE D 9036DG2C Liquid Level Switch Close On Rise | AF9GMU 2FH60 9036DG2C7"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€97.43
SQUARE D 9036DR31 Liquid Level Switch Close On Rise | AF9GMW 2FH62 9036DR317"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€506.01
SQUARE D 9036DW31 Liquid Level Switch Close On Rise | AF9GMX 2FH65 9036DW317"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€527.89
SQUARE D 9036GG2 Liquid Level Switch Close On Rise | AF9GMZ 2FH68 9036GG27"7"-22°F to +220°FVertical Open Tank575VSteel5 14/25"Below€132.60
SQUARE D 9036GW1 Liquid Level Switch Close On Rise | AF9GNC 2FH72 9036GW17"7"-22°F to +220°FVertical Open Tank575VSteel5 14/25"Below€838.98
SQUARE D 9037EG8 Liquid Level Switch Close On Rise | AF9GND 2FH77 9037EG84 1/2"3.63"-22°F to +220°FVertical Open Tank575VSteel5 14/25"Below€321.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9038CG36LZ20 Liquid Level Switch 2-1/2 Inch Mnpt Close On Rise Ss
€601.19 /unit