VESTIL D-25-HD Self-dumping Heavy Duty Hopper 0.25 Cubic Yard 6000 lb Capacity | AG7QAB

VESTIL D-25-HD Self Dumping Hopper, Heavy Duty, 0.25 cu. yd., 6000 Lb., Blue, Steel

Item: AG7QAB Model: D-25-HDCross Ref: 32W763
In Stock

Get it by Tuesday, Jun 17

€874.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Batteries IncludedNo
Cable Length48"
Capacity6000 lbs.
ColorBlue
Compatible Fork Thickness2 1/2"
Compatible Fork Width7 1/2"
Fork Pocket Center18"
Height38"
Length52"
MaterialSteel
StackableNo
Width26"

Shipping Info:

Ship weight (kg) 162.9
Ship height (cm)99.06
Ship length (cm)132.08
Ship width (cm)66.04
HS code7310100050
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFinishCable LengthStackableCompatible Fork ThicknessCompatible Fork WidthBatteries IncludedPrice
VESTIL D-100-HD Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity | AG7PVC D-100-HDBlue18"-48"No2 1/2"7 1/2"-€1,184.76
RFQ
VESTIL D-100-HD-GAL Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Galvanised | AG7PVD D-100-HD-GALGray18"-48"----€2,244.42
RFQ
VESTIL D-100-HD-GRN-T Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Green | AG7PVE D-100-HD-GRN-TBlue18"-48"-----
RFQ
VESTIL D-100-HD-ORG-C Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Orange | AG7PVG D-100-HD-ORG-COrange18"-48"-----
RFQ
VESTIL D-100-HD-SR Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Red | AG7PVH D-100-HD-SRSoda Red18"-48"----€1,184.76
RFQ
VESTIL D-100-HD-WHT Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity White | AG7PVJ D-100-HD-WHTWhite18"-48"----€1,184.76
RFQ
VESTIL D-100-HD-YEL Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Yellow | AG7PVK D-100-HD-YELYellow18"-48"----€1,184.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-25-HD Self Dumping Hopper, Heavy Duty, 0.25 cu. yd., 6000 Lb., Blue, Steel
€874.00 /unit