Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C57246 Spiral Point Tap, 3/4-10 Thread Size, 1 3/16 Inch Thread Length, 4 1/4 Inch Length | CQ9RNP

CLEVELAND C57246 1011 Spiral Point Tap, 3/4-10 Thread Size, 1 3/16 Inch Thread Length, 4 1/4 Inch Length

Item: CQ9RNP Model: C57246Cross Ref: 435U68 / 1011
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5 mm
Drill Bit Size21/32"
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes3
Overall Length4 1/4"
Primary Material ApplicationAll Materials
Shank Dia.0.281"
Shank Length2 1/4"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.442"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length1 3/16"
Thread LimitH3
Thread Size3/4"-10
Thread StandardCoarse
Threads Per Inch10
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeN, P
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302A
Tap FinishBright (Uncoated)
Tap Thread Size3/4"-10
Thread Limit / Class Of FitH3, 2B

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C57012 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REU C57012#0-805/16"1 5/8"H221.2 mmBottoming0.141"€35.42
CLEVELAND C57600 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REV C57600#0-805/16"1 5/8"H221.2 mmPlug0.141"€32.24
CLEVELAND C57009 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H1/2B | CQ9REW C57009#0-805/16"1 5/8"H121.2 mmPlug0.141"€30.70
CLEVELAND C57011 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H2/2B | CQ9REX C57011#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.14
CLEVELAND C55370 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Ticn | CQ9REY C55370#0-805/16"1 5/8"H221.2 mmPlug0.141"€38.52
CLEVELAND C55290 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Tin | CQ9REZ C55290#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.33
CLEVELAND C96010 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFB C96010#10-241"2 3/4"2B3#25Plug0.094"€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C57246 1011 Spiral Point Tap, 3/4-10 Thread Size, 1 3/16 Inch Thread Length, 4 1/4 Inch Length
€107.63 /unit