VESTIL CYL-P-8 Cylinder Pallet Rack 8 Cylinder Max | AG7PUJ

VESTIL CYL-P-8 Cylinder Caddy, 8 Cylinder Max

Item: AG7PUJ Model: CYL-P-8
In Stock

Get it by Tuesday, Jun 17

€686.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForklift Cylinder Caddy
Capacity800 lbs.
ColorBlue
Fits8 Cylinders
Height35 1/4"
IncludesSafety Chain
Length46 3/8"
MaterialSteel
Max. Cylinder Dia.9 1/2"
Use WithFork Truck
Width38 1/4"

Shipping Info:

Ship weight (kg) 103.95
Ship height (cm)101.6
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelFork Pocket CenterFor Fork WidthMaterialCapacityFitsUse WithFor Fork ThicknessColorPrice
VESTIL CYL-P-4 Cylinder Pallet Rack 4 Cylinder Max | AG7PUE CYL-P-410 1/2"9.13"Steel800 lbs.4 CylindersFork Truck2 1/2"Blue€510.13
VESTIL CYL-P-4-LUG Cylinder Pallet 4 Cylinder/hoist Connect | AG7PUF CYL-P-4-LUG--Steel800 lbs.4 CylindersFork Truck-Blue€705.25
VESTIL CYL-P-6 Cylinder Pallet Rack 6 Cylinder Max | AG7PUG CYL-P-6--Steel800 lbs.6 CylindersFork Truck-Blue€625.72
VESTIL CYL-P-6-LUG Cylinder Pallet 6 Cylinder/hoist Connect | AG7PUH CYL-P-6-LUG--Steel800 lbs.6 CylindersFork Truck-Blue€817.75
VESTIL CYL-P-8-LUG Cylinder Pallet 8 Cylinder/hoist Connect | AG7PUK CYL-P-8-LUG--Steel800 lbs.8 CylindersFork Truck-Blue€873.94
VESTIL CYL-TRUCK-6 Cylinder Caddy Truck 6 Cylinder/casters | AG7PUV CYL-TRUCK-621"10 1/2"Steel800 lbs.6 Cylinders-2 1/2"Blue€814.52
VESTIL CYL-TRUCK-8 Cylinder Caddy Truck 8 Cylinder/casters | AG7PUW CYL-TRUCK-8--Steel800 lbs.8 Cylinders--Blue€1,134.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CYL-P-8 Cylinder Caddy, 8 Cylinder Max
€686.12 /unit