Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 209-694125B Double End, Chamfer Mill, 90 Degree Included Angle, 1/8 Inch Milling Dia | CF2JQR 55HG03

MONSTER 209-694125B Double End, Chamfer Mill, 90 Degree Included Angle, 1/8 Inch Milling Dia

Item: CF2JQR Model: 209-694125BCross Ref: 55HG03
Limited Availability
€44.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
End Mill ApplicationFinishing, Roughing
End Mill StyleChamfer Mill
List Number209
Milling Dia.1/8"
Number Of Flutes4
Overall Length1 1/2"
Shank Dia.1/8"
Coolant FedNon Coolant Through
Finish - MachiningAlTiN
Flute TypeSpiral
Material - MachiningCarbide
Material ApplicationsCast Iron, Stainless Steel, Steel, Super Alloy
Material Grade - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndDouble End
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginUSA

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthEnd Mill StyleList NumberEnd Mill ApplicationPrice
MONSTER 209-292375B Double End, Chamfer Mill, 90 Degree Included Angle, 3/8 Inch Milling Dia | CF2JQN 55HG01 209-292375B3/8"23/8"2 1/2"Chamfer Mill209Finishing, Roughing€102.08
MONSTER 209-694375B Double End, Chamfer Mill, 90 Degree Included Angle, 3/8 Inch Milling Dia | CF2JQP 55HG06 209-694375B3/8"43/8"2 1/2"Chamfer Mill209Finishing, Roughing€102.08
MONSTER 209-694187B Double End, Chamfer Mill, 90 Degree Included Angle, 3/16 Inch Milling Dia | CF2JQQ 55HG04 209-694187B0.188"40.188"2"Chamfer Mill209Finishing, Roughing€41.84
MONSTER 209-694250B Double End, Chamfer Mill, 90 Degree Included Angle, 1/4 Inch Milling Dia | CF2JQT 55HG05 209-694250B1/4"41/4"2 1/2"Chamfer Mill209Finishing, Roughing€65.65
MONSTER 209-694500B Double End, Chamfer Mill, 90 Degree Included Angle, 1/2 Inch Milling Dia | CF2JQU 55HG07 209-694500B1/2"41/2"3"Chamfer Mill209Finishing, Roughing€153.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 209-694125B Double End, Chamfer Mill, 90 Degree Included Angle, 1/8 Inch Milling Dia
€44.24 /unit