VESTIL CART-660-M-PSS Partial Stainless Steel Mechanical Cart 660 lb Capacity 37 x 23.5 | AG7PDD

VESTIL CART-660-M-PSS Partial Stainless Steel Mechanical Cart, 660 Lb. Capacity, 37 Inch x 23.5 Inch Size

Item: AG7PDD Model: CART-660-M-PSS
In Stock

Get it by Friday, Jun 13

€1,473.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Capacity660 lbs.
Caster Dia.4"
Caster MaterialPoly On Poly
Caster Width1"
ColorSilver
Frame MaterialStainless Steel
Front Caster Dia.4"
Front Caster MaterialPoly On Poly
Height18"
Length47"
Lowered Height17 1/4"
MaterialStainless Steel
Max. Height39 1/4"
Max. Travel Distance22"
Min. Height17 1/4"
Number Of Casters4
Operation TypeFoot Operated
Platform Length37"
Platform MaterialStainless Steel
Platform Width23 1/2"
Power SourceManual
Raised Height39 1/4"
Rear Caster Dia.4"
Rear Caster MaterialPoly On Poly
Scale IncludedNo
Speed TypeSingle
Width23.62"

Shipping Info:

Ship weight (kg) 66.6
Ship height (cm)53.34
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform MaterialPlatform LengthLowered HeightFrame MaterialRaised HeightColorMax. Travel DistanceMaterialPrice
VESTIL CART-660-M Mechanical Scissor Cart 660 lb Capacity 37" x 23.5" | AG7PDC CART-660-MSteel37.437"18"Steel39 1/2"Blue21 1/2"Steel€590.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-660-M-PSS Partial Stainless Steel Mechanical Cart, 660 Lb. Capacity, 37 Inch x 23.5 Inch Size
€1,473.29 /unit