EATON HMDL2500 | BH3FTR

EATON HMDL2500 Molded Case Circuit Breaker, Mdl-Frame, Hmdl Type, 2-Pole, 500A, 50/60 Hz

Item: BH3FTR Model: HMDL2500
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HMDL3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8PXN HMDL3300HMDL3300€9,529.66
EATON HMDL3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 65kaic@480v | AG8PXP HMDL3400HMDL3400-
RFQ
EATON HMDL3450 Circuit Breaker Feed-thru 450 Amp 600vac 3p 65kaic@480v | AG8PXQ HMDL3450HMDL3450-
RFQ
EATON HMDL3500 Circuit Breaker Feed-thru 500 Amp 600vac 3p 65kaic@480v | AG8PXR HMDL3500HMDL3500€9,529.66
EATON HMDL3600 Circuit Breaker Feed-thru 600 Amp 600vac 3p 65kaic@480v | AG8PXT HMDL3600HMDL3600€9,529.66
EATON HMDL3700 Circuit Breaker Feed-thru 700 Amp 600vac 3p 65kaic@480v | AG8PXU HMDL3700HMDL3700€9,529.66
EATON HMDL3800 Circuit Breaker Feed-thru 800 Amp 600vac 3p 65kaic@480v | AG8PXV HMDL3800HMDL3800€9,529.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMDL2500 Molded Case Circuit Breaker, Mdl-Frame, Hmdl Type, 2-Pole, 500A, 50/60 Hz