CRUSHPROOF 065003000001-60 Garage Exhaust Hose 3 Inch Id x 11 Feet | AC8KPJ 3AYK5

CRUSHPROOF 065003000001-60 Garage Exhaust Hose 3 Inch Id x 11 Feet

Item: AC8KPJ Model: 065003000001-60Cross Ref: 3AYK5
In Stock

Get it by Tuesday, Jun 17

€335.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarage Exhaust Hose
Bend Radius4"
ColorBlack
Hose Reinforcement MaterialRubber
Inside Dia.3"
Length11 ft.
MaterialRubber
Number Of Plies1
Operating Temp. Range-20°F to +375°F
Compatible ChemicalsDust, Fumes
Hose ColorBlack
Hose Inside Dia.3"
Hose Length11 ft.
Hose Tube MaterialEPDM
Not Recommended ChemicalsChips & Shavings, Cutting Oil, Liquids, Water
Temp. Range-20°F to 375°F
Temperature Range-20°F to +375°F
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)27.94
Ship length (cm)49.53
Ship width (cm)49.53
HS code4009110000
Country of OriginUS

Product Variants

ProductModelInside Dia.Number Of PliesColorHose Reinforcement MaterialPrice
CRUSHPROOF 065002000001-60 Garage Exhaust Hose 2 Inch Id x 11 Feet | AC8KPG 3AYK3 065002000001-602"1BlackRubber€237.86
CRUSHPROOF 065002500001-60 Garage Exhaust Hose 2.5 Inch Id x 11 Feet | AC8KPH 3AYK4 065002500001-602 1/2"1BlackRubber€253.57
CRUSHPROOF 065003500001-60 Garage Exhaust Hose 3.5 Inch Id x 11 Feet | AC8KPK 3AYK6 065003500001-603 1/2"1BlackRubber€392.70
CRUSHPROOF 065005000001-60 Garage Exhaust Hose 5 Inch Id x 12 Feet | AC8KPM 3AYK8 065005000001-605"1BlackRubber€673.62
CRUSHPROOF 065004000004-60 Garage Exhaust Hose 4 Inch Id x 11 Feet | AC8KPN 3AYK9 065004000004-604"1BlackRubber€453.29
CRUSHPROOF 065005000002-60 Garage Exhaust Hose 5 Inch Id x 11 Feet | AC8KPP 3AYL1 065005000002-605"1BlackRubber€1,288.59
CRUSHPROOF 065006000001-60 Garage Exhaust Hose 6 Inch Id x 11 Feet | AC8KPQ 3AYL2 065006000001-606"1BlackRubber€998.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRUSHPROOF 065003000001-60 Garage Exhaust Hose 3 Inch Id x 11 Feet
€335.02 /unit