VESTIL BTA-06008442 Truck Dockboard, 6000 Lb. Capacity, 84 Inch x 42 Inch Size, Silver, Aluminium

Item: AG7MXU Model: BTA-06008442
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,459.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 3/4"
Curb Width2 1/4"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height11 3/4"
Height Differential6"
Length42"
Load Capacity6000 lbs.
MaterialAluminum
Plate Thickness0.312"
Usable Length42"
Usable Width79 1/2"
Width84"

Shipping Info:

Ship weight (kg) 96.3
Ship height (cm)43.18
Ship length (cm)106.68
Ship width (cm)213.36
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialPrice
VESTIL BTA-06005430 Aluminium Truck Dockboard 6000 lb Capacity 54" x 30" | AG7MVU BTA-0600543049 3/4"30"1/4"4"2 1/8"2"6000 lbs.Aluminum€727.61
VESTIL BTA-06005442 Aluminium Truck Dockboard 6000 lb Capacity 54" x 42" | AG7MVW BTA-0600544249 3/4"42"0.312"6"2 1/8"2"6000 lbs.Aluminum€993.82
VESTIL BTA-06005454 Aluminium Truck Dockboard 6000 lb Capacity 54" x 54" | AG7MVY BTA-0600545449 1/2"54"0.312"8 1/2"2 1/4"2 3/4"6000 lbs.Aluminum€1,271.72
VESTIL BTA-06005466 Aluminium Truck Dockboard 6000 lb Capacity 54" x 66" | AG7MWA BTA-0600546649 1/2"66"0.312"11"2 1/4"2 3/4"6000 lbs.Aluminum€1,551.73
RFQ
VESTIL BTA-06005478 Aluminium Truck Dockboard 6000 lb Capacity 54" x 78" | AG7MWC BTA-0600547849 1/2"78"0.312"13"2 1/4"2 3/4"6000 lbs.Aluminum€1,765.95
RFQ
VESTIL BTA-06005484 Aluminium Truck Dockboard 6000 lb Capacity 54" x 84" | AG7MWD BTA-0600548449 1/2"84"3/8"14"2 1/4"2 3/4"6000 lbs.Aluminum€1,969.62
RFQ
VESTIL BTA-06006054 Aluminium Truck Dockboard 6000 lb Capacity 60" x 54" | AG7MWJ BTA-0600605455 1/2"54"0.312"8 1/2"2 1/4"2 3/4"6000 lbs.Aluminum€1,394.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-06008442 Truck Dockboard, 6000 Lb. Capacity, 84 Inch x 42 Inch Size, Silver, Aluminium
€1,459.42 /unit