Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MONOPRICE 4057 Coax Cable Rg-6 F-type Connector White 3 Feet | AE6FBC 5RGN6

MONOPRICE 4057 Coax Cable Rg-6 F-type Connector White 3 Feet

Item: AE6FBC Model: 4057Cross Ref: 5RGN6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoaxial Cable
Coating MaterialCopper
ColorWhite
Conductor MaterialSteel
Conductor Size18 AWG
Connector TypeF-Type
Impedance75 ohms
Jacket MaterialPVC
Length3 ft.
Number Of Cables1
Shielded / UnshieldedQuad Shielded
Cable Fire RatingGeneral
Cable Length3 ft.
Coaxial Cable TypeRG-6/UL
Conductor FinishCopper-Clad
Conductor Gauge18 AWG
End 1 Connection TypeF-Type Male
End 1 Number Of Connections1
End 2 Connection TypeF Type Male
End 2 Number Of Connections1
Fire RatingCommercial
For Use WithVideo Equipment
Insulation MaterialPE
Jacket ColorWhite
Maximum Impedance75 ohms
Nec Article And TypeNot Rated
ShieldedShielded
Shielding MaterialAluminum-Mylar
StandardsCUL LISTED, UL LISTED
Total Number Of Cables1

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.19
HS code8544200000
Country of OriginCN

Product Variants

ProductModelColorNumber Of CablesShielded / UnshieldedJacket MaterialImpedanceConductor MaterialCoating MaterialPrice
MONOPRICE 6313 Video Cable F Type Coaxial Rg6 10ft Black | AA6JYK 14C393 6313Black1Quad ShieldedPVC75 ohmsSteelCopper€7.49
MONOPRICE 6314 Video Cable F Type Coaxial Rg6 15ft Black | AA6JYL 14C395 6314Black1Quad ShieldedPVC75 ohmsSteelCopper€10.03
MONOPRICE 5360 Video Cable F Type Coaxial Rg6 1.5ft White | AA6JYM 14C399 5360White1Quad ShieldedPVC75 ohmsSteelCopper€4.17
MONOPRICE 6315 Video Cable F Type Coaxial Rg6 10ft White | AA6JYN 14C403 6315White1Quad ShieldedPVC75 ohmsSteelCopper€8.11
MONOPRICE 3030 Coax Cable Rg-6 F-type Connector Black 3 Feet | AE6FBB 5RGN5 3030Black1Quad Shielded-75 ohms--€5.62
MONOPRICE 3031 Coax Cable Rg-6 F-type Connector Black 6 Feet | AE6FBD 5RGN7 3031Black1Quad ShieldedPVC75 ohmsSteelCopper€6.36
MONOPRICE 4058 Coax Cable Rg-6 F-type Connector White 6 Feet | AE6FBE 5RGN8 4058White1Quad ShieldedPVC75 ohmsSteelCopper€6.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 4057 Coax Cable Rg-6 F-type Connector White 3 Feet
€6.44 /unit