Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN 5-5AMWNA1-0E Fuse 1a Class Point Amwna 5500vac | AE2MEH 4YEW6

BUSSMANN 5-5AMWNA1-0E Fuse 1a Class Point Amwna 5500vac

Item: AE2MEH Model: 5-5AMWNA1-0ECross Ref: 4YEW6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€509.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassPT Fuse
Diameter1"
ElementDual
Fuse Amps1A
Indicating / NonindicatingNon Indicating
Length5.609"
Rejection / NonrejectionNon Rejection
Speed TypeTime Delay
Ac Voltage Rating5500V AC
Amps1A
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann AMWNA, Mersen A480T
Equivalent SeriesA480T, AMWNA
Fits Fuse Block StyleNonrejection
Fuse Size5 19/32" L x 51/64" dia.
Interrupt Rating50 kA at 5500V AC
SeriesAMWNA Series
SpeedTime Delay
StandardsIEC 282-1
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code8535100020
Country of OriginGB

Product Variants

ProductModelBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypeFuse AmpsColor CodePrice
BUSSMANN KWN-R-20 Fuse Rk1 Kwn-r 20a 250vac/250vdc | AA9HNM 1DG60 KWN-R-20CylindricalMelamineSingleNon IndicatingRejectionFast Acting20A-€44.99
BUSSMANN 35D33Q Fuse D 35a 500vac Ceramic | AA9RLV 1EV18 35D33QCylindricalCeramicSingleNon IndicatingNon RejectionFast Acting35ABlack€15.48
BUSSMANN JCK-2R Fuse 70a Class R-rated Jck 2540vac | AA9UNE 1FG56 JCK-2RCylindricalMelamineDualIndicatingNon RejectionTime Delay70A-€865.68
BUSSMANN MV055F1CAX30E Fuse 30a Class E-rated Mv055 5500vac | AD3ATT 3XH83 MV055F1CAX30ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting30A-€945.88
BUSSMANN MV055F1CAX40E Fuse 40a Class E-rated Mv055 5500vac | AD3ATU 3XH84 MV055F1CAX40ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting40A-€846.62
BUSSMANN MV055F1CAX50E Fuse 50a Class E-rated Mv055 5500vac | AD3ATV 3XH85 MV055F1CAX50ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting50A-€835.74
BUSSMANN MV055F1DAX15E Fuse 15a Class E-rated Mv055 5500vac | AD3ATX 3XH90 MV055F1DAX15ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting15A-€629.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 5-5AMWNA1-0E Fuse 1a Class Point Amwna 5500vac
€509.14 /unit