VESTIL BOL-48-6.5 Steel Pipe Safety Bollard, 48 x 6-1/2 Inch Size

Item: AG7MMG Model: BOL-48-6.5
In Stock

Get it by Tuesday, Jun 10

€153.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length8"
Base Thickness5/8"
Base Width8"
Batteries IncludedNo
Cap MaterialSteel
ColorYellow
Height48"
Impact Resistance4000 lbs. @ 4 mph
Includes(4) Mounting Holes 7/8" x 1 1/4"
Inside Dia.6 1/4"
Integrated Chain SlotsNo
Length8"
MaterialSteel
Number Of Mounting Holes4
Outside Dia.6 5/8"
Plate Thickness5/8"
RemovableYes
Width8"

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)124.46
Ship length (cm)27.94
Ship width (cm)27.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorOutside Dia.Mounting Hole Dia.Cap MaterialBase ThicknessBase LengthPrice
VESTIL BOL-24-5.5 Safety Bollard Yellow 24" x 5" | AC9RNR 3JJF3 BOL-24-5.524"SteelYellow5 1/2"-Plastic5/8"8"€69.94
VESTIL BOL-24-2 Steel Pipe Safety Bollard 24" x 1-3/4" | AG7MLP BOL-24-224"SteelYellow1 3/4"1/2"Plastic1/4"4"€50.86
VESTIL BOL-24-4.5 Steel Pipe Safety Bollard 24" x 4-1/2" | AG7MLQ BOL-24-4.524"SteelYellow4 1/2"-Plastic5/8"8"€64.68
VESTIL BOL-36-2 Steel Pipe Safety Bollard 36" x 1-3/4" | AG7MLR BOL-36-236"SteelYellow1 3/4"-Plastic1/4"4"€62.49
VESTIL BOL-36-4.5 Steel Pipe Safety Bollard 36" x 4-1/2" | AG7MLT BOL-36-4.536"Carbon SteelYellow4 1/2"7/8"Plastic5/8"8"€75.15
VESTIL BOL-36-4.5-RED Steel Pipe Safety Bollard 36 x 4-1/2" Red | AG7MLU BOL-36-4.5-RED36"SteelRed4 1/2"-Plastic5/8"-€75.17
VESTIL BOL-36-5.5 Steel Pipe Safety Bollard 36" x 5-1/2" | AG7MLV BOL-36-5.536"SteelYellow5 1/2"-Plastic5/8"8"€92.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-48-6.5 Steel Pipe Safety Bollard, 48 x 6-1/2 Inch Size
€153.68 /unit