VESTIL BOL-24-5.5 Safety Bollard, Yellow, 24 x 5 Inch Size

Item: AC9RNR Model: BOL-24-5.5Cross Ref: 3JJF3
In Stock

Get it by Tuesday, Jun 10

€69.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length8"
Base Thickness5/8"
Base Width8"
Batteries IncludedNo
Cap MaterialPlastic
ColorYellow
Height24"
Impact Resistance4000 lbs. @ 4 mph
Inside Dia.5"
Integrated Chain SlotsNo
Length8"
MaterialSteel
Number Of Mounting Holes4
Outside Dia.5 1/2"
Plate Thickness5/8"
RemovableYes
TypeSteel Pipe
Width8"
Cap TypeRemovable
Compatible Mounting Surface MaterialConcrete
FinishPowder Coated
Includes(4) Pre-Drilled Mounting Holes
Inside Diameter5 1/4"
Installed Height24"
Mounting HardwareNot Included
Mounting Hole Diameter7/8"
Mounting Hole Width7/8"
Mounting StyleBolt On
Outside Diameter5 1/2"
Overall Height24"
Overall Length24"
Overall Width8"
Product TypeStandard
Resistance PropertiesImpact Resistant
StripingIncluded
Striping DetailYes
Wall Thickness0.1"
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)63.5
Ship length (cm)27.94
Ship width (cm)27.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorOutside Dia.Mounting Hole Dia.Cap MaterialBase ThicknessBase LengthPrice
VESTIL BOL-24-2 Steel Pipe Safety Bollard 24" x 1-3/4" | AG7MLP BOL-24-224"SteelYellow1 3/4"1/2"Plastic1/4"4"€50.86
VESTIL BOL-24-4.5 Steel Pipe Safety Bollard 24" x 4-1/2" | AG7MLQ BOL-24-4.524"SteelYellow4 1/2"-Plastic5/8"8"€64.68
VESTIL BOL-36-2 Steel Pipe Safety Bollard 36" x 1-3/4" | AG7MLR BOL-36-236"SteelYellow1 3/4"-Plastic1/4"4"€62.49
VESTIL BOL-36-4.5 Steel Pipe Safety Bollard 36" x 4-1/2" | AG7MLT BOL-36-4.536"Carbon SteelYellow4 1/2"7/8"Plastic5/8"8"€75.15
VESTIL BOL-36-4.5-RED Steel Pipe Safety Bollard 36 x 4-1/2" Red | AG7MLU BOL-36-4.5-RED36"SteelRed4 1/2"-Plastic5/8"-€75.17
VESTIL BOL-36-5.5 Steel Pipe Safety Bollard 36" x 5-1/2" | AG7MLV BOL-36-5.536"SteelYellow5 1/2"-Plastic5/8"8"€92.12
VESTIL BOL-36-6.5 Steel Pipe Safety Bollard 36" x 6-1/2" | AG7MLW BOL-36-6.536"SteelYellow6 5/8"7/8"Plastic5/8"8"€122.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-24-5.5 Safety Bollard, Yellow, 24 x 5 Inch Size
€69.94 /unit