VESTIL BOL-24-2 Steel Pipe Safety Bollard 24 x 1-3/4 | AG7MLP

VESTIL BOL-24-2 Steel Pipe Safety Bollard, 24 x 1-3/4 Inch Size

Item: AG7MLP Model: BOL-24-2Cross Ref: 32X930
In Stock

Get it by Tuesday, Jun 10

€50.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length4"
Base Thickness1/4"
Base Width4"
Batteries IncludedNo
Cap AdjustabilityRemovable
Cap MaterialPlastic
ColorYellow
Compatible Mounting Surface MaterialConcrete
Height24"
Hole Dia.0.438"
Includes Mounting HardwareNot Included
Inside Dia.1 1/2"
Installation DepthNot Applicable
Installed Height24"
Integrated Chain SlotsNo
Length4"
MaterialSteel
Mounting Hole Dia.1/2"
Number Of Mounting Holes4
Outside Dia.1 3/4"
Plate Thickness1/4"
Plate Width4"
RemovableYes
ShapeRound
StripingYes
Temporary Access StyleRemovable
Width4"
Cap TypeRemovable
FinishPowder Coated
Inside Diameter1 1/2"
Mounting HardwareNot Included
Mounting Hole Diameter7/16"
Mounting StyleBolt On
Outside Diameter1 3/4"
Overall Height24"
Product TypeRemovable
Striping DetailYes
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)73.66
Ship width (cm)12.7
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorOutside Dia.Mounting Hole Dia.Cap MaterialBase ThicknessBase LengthPrice
VESTIL BOL-24-5.5 Safety Bollard Yellow 24" x 5" | AC9RNR 3JJF3 BOL-24-5.524"SteelYellow5 1/2"-Plastic5/8"8"€69.94
VESTIL BOL-24-4.5 Steel Pipe Safety Bollard 24" x 4-1/2" | AG7MLQ BOL-24-4.524"SteelYellow4 1/2"-Plastic5/8"8"€64.68
VESTIL BOL-36-2 Steel Pipe Safety Bollard 36" x 1-3/4" | AG7MLR BOL-36-236"SteelYellow1 3/4"-Plastic1/4"4"€62.49
VESTIL BOL-36-4.5 Steel Pipe Safety Bollard 36" x 4-1/2" | AG7MLT BOL-36-4.536"Carbon SteelYellow4 1/2"7/8"Plastic5/8"8"€75.15
VESTIL BOL-36-4.5-RED Steel Pipe Safety Bollard 36 x 4-1/2" Red | AG7MLU BOL-36-4.5-RED36"SteelRed4 1/2"-Plastic5/8"-€75.17
VESTIL BOL-36-5.5 Steel Pipe Safety Bollard 36" x 5-1/2" | AG7MLV BOL-36-5.536"SteelYellow5 1/2"-Plastic5/8"8"€92.12
VESTIL BOL-36-6.5 Steel Pipe Safety Bollard 36" x 6-1/2" | AG7MLW BOL-36-6.536"SteelYellow6 5/8"7/8"Plastic5/8"8"€122.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-24-2 Steel Pipe Safety Bollard, 24 x 1-3/4 Inch Size
€50.86 /unit