VESTIL AIR-2000-PSS Air Stainless Steel Cart 2000 lb Capacity 24 x 47.25 | AG7LRC

VESTIL AIR-2000-PSS Air Stainless Steel Cart, 2000 Lb. Capacity, 24 Inch x 47.25 Inch Size

Item: AG7LRC Model: AIR-2000-PSS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,041.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Air Inlet Size3/8"
Capacity2000 lbs.
Caster Dia.6"
Caster Width1 1/2"
ColorSilver
Frame MaterialStainless Steel
Front Caster Dia.6"
Front Caster MaterialPoly On Poly
Height39"
Length54"
Lowered Height15"
MaterialStainless Steel
Max. Height39 1/2"
Max. Travel Distance24 1/2"
Min. Height15"
Number Of Casters4
Operation ModePneumatic
Operation TypePneumatic
Platform Length47 1/4"
Platform MaterialStainless Steel
Platform Width24"
Power SourcePneumatic
Pressure Range80 psi to 100 psi
Raised Height39 1/2"
Rear Caster Dia.6"
Rear Caster MaterialPoly On Poly
Scale IncludedNo
Width24"

Shipping Info:

Ship weight (kg) 198.45
Ship height (cm)111.76
Ship length (cm)162.56
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform MaterialPlatform LengthPlatform WidthLowered HeightFrame MaterialRaised HeightCaster Dia.ColorPrice
VESTIL AIR-1000 Air Steel Cart 1000 lb Capacity 19.6875" x 32.25" | AG7LQT AIR-1000Carbon Steel32 1/4"19.688"15 3/4"Carbon Steel35.438"5"Blue€1,203.88
VESTIL AIR-1000-LD Air Steel Cart 1000 lb Capacity 31.5" x 63" | AG7LQU AIR-1000-LDCarbon Steel63"31 1/2"12 1/8"Carbon Steel35 1/2"5"Blue€1,873.18
RFQ
VESTIL AIR-1000-LD-PSS Air Stainless Steel Cart 1000 lb Capacity 31.5" x 63" | AG7LQV AIR-1000-LD-PSSStainless Steel63"31 1/2"12 1/8"Stainless Steel35 1/2"5"Silver€3,687.01
RFQ
VESTIL AIR-1000-PSS Air Stainless Steel Cart 1000 lb Capacity 19.6875" x 32.25" | AG7LQW AIR-1000-PSSStainless Steel32 1/4"19.688"15 3/4"Stainless Steel35.438"5"Silver€2,700.53
RFQ
VESTIL AIR-1500-D Air Steel Cart 1500 lb Capacity 24" x 47.25" | AG7LQX AIR-1500-DCarbon Steel47 1/4"24"19 1/2"Carbon Steel67"6"Blue€2,105.41
RFQ
VESTIL AIR-1500-D-PSS Air Stainless Steel Cart 1500 lb Capacity 24" x 47.25" | AG7LQY AIR-1500-D-PSSStainless Steel47 1/4"24"19 1/2"Stainless Steel67"6"Silver€5,286.58
RFQ
VESTIL AIR-1750 Air Steel Cart 1750 lb Capacity 20" x 39.5" | AG7LQZ AIR-1750Carbon Steel39 1/2"20"14 1/4"Carbon Steel39 1/2"6"Blue€1,492.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AIR-2000-PSS Air Stainless Steel Cart, 2000 Lb. Capacity, 24 Inch x 47.25 Inch Size
€4,041.24 /unit