Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC 9157BNMD Electrode, Ph, Atc, Ph, 0-14, 0 Deg To 80 Deg C, Epoxy, Bnc/Mini-Din, Flat, 12 mm Dia | CU6LDD

THERMO FISHER SCIENTIFIC 9157BNMD Electrode, Ph, Atc, Ph, 0-14, 0 Deg To 80 Deg C, Epoxy, Bnc/Mini-Din, Flat, 12 mm Dia

Item: CU6LDD Model: 9157BNMDCross Ref: 8ZED7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€871.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
AmplifierNone
Body MaterialEpoxy
Cable Length1m
ConnectorBNC / Mini-DIN
Diameter12 mm
For Use WithOrion 3 Star Plus Benchtop pH Meter
IncludesElectrode And 60 mL Bottle Of Electrolyte
JunctionWick
Length120 mm
Max. PressureAtmospheric
Measurement Range0 pH to 14 pH
Operating Temp. Range0°C to +80°C
Ph Range0 pH to 14 pH
Recommended UseAll
Shelf Life36 Months
Sub CategoryElectrodes: PH
Temp. SensorYes
Testing ParameterPH
Tip ShapeFlat
TypeRP_ATC
Connection TypeBNC, Mini DIN
Manufacturer Warranty Length1 yr.
MaterialEpoxy
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Overall Diameter12 mm
Overall Length120 mm
Product TypepH Electrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmplifierCable LengthDiameterShelf LifeSub CategoryTip ShapeBody MaterialJunctionPkg. Qty.Price
THERMO SCIENTIFIC AC2T24 Turbidity Accessory, Turbidity Accessory, Turbidity, Glass, 24 mm Dia, 12 PK | CU6LBE AC2T24No-24 mmUnlimited--Glass-12€327.34
THERMO SCIENTIFIC 013005MD Cell, Conductivity Cell, Conductivity, 1 uS to 200 mS, 0 Deg to 100 Deg C, Mini-DIN, Flat | CU6LBM 013005MDNone5 ft.15 mm36 MonthsCellsFlat--1€1,208.98
THERMO SCIENTIFIC 013010MD Conductivity Cell, Orion Conductivity 4Cell Minidin, Conductivity, 1 Us To 20 Ms | CU6LBN 013010MDNone3m15 mm36 MonthsCellsFlat--1€1,221.58
THERMO SCIENTIFIC 9707BNWP Electrode, Nitrate, Epoxy, Bnc, Single | CU6LCY 9707BNWPNo---Electrodes: Nitrate-EpoxySingle1€1,958.20
THERMO SCIENTIFIC 930707 Electrode, Ph, 100 Ppm Nitrate Std | CU6LCZ 930707----Electrodes: PH---1€214.18
THERMO SCIENTIFIC 5107BNMD Electrode, Ph, Atc Combo, Ph, 0-14, 0 Deg To 80 Deg C, Epoxy, Bnc/Mini-Din, Std, Ross | CU6LDA 5107BNMDNone1m12 mm36 MonthsElectrodes: PHStandardEpoxyCeramic, Triode1€938.94
THERMO SCIENTIFIC 8157BNUMD Electrode, Ph, Atc Triode Combo, Ph, 0-14, 0 Deg To 100 Deg C, Epoxy, Bnc/Mini-Din, Std | CU6LDB 8157BNUMDNone1m12 mm36 MonthsElectrodes: PHStandardEpoxyGlass Fiber, Triode1€1,176.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 9157BNMD Electrode, Ph, Atc, Ph, 0-14, 0 Deg To 80 Deg C, Epoxy, Bnc/Mini-Din, Flat, 12 mm Dia
€871.79 /unit