VESTIL AIR-1750 Air Steel Cart 1750 lb Capacity 20 x 39.5 | AG7LQZ

VESTIL AIR-1750 Air Steel Cart, 1750 Lb. Capacity, 20 Inch x 39.5 Inch Size

Item: AG7LQZ Model: AIR-1750
In Stock

Get it by Monday, Jun 16

€1,492.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Air Inlet Size3/8"
Batteries IncludedNo
Capacity1750 lbs.
Caster Dia.6"
Caster Width1 1/2"
ColorBlue
Frame MaterialCarbon Steel
Front Caster Dia.6"
Front Caster MaterialPoly On Poly
Height40"
Length46 1/2"
Lowered Height14 1/4"
MaterialCarbon Steel
Max. Height39 1/2"
Max. Travel Distance25 1/4"
Min. Height14 1/4"
Number Of Casters4
Operation ModePneumatic
Operation TypePneumatic
Platform Length39 1/2"
Platform MaterialCarbon Steel
Platform Width20"
Power SourcePneumatic
Pressure Range80 psi to 100 psi
Raised Height39 1/2"
Rear Caster Dia.6"
Rear Caster MaterialPoly On Poly
Scale IncludedNo
Width20"

Shipping Info:

Ship weight (kg) 140.4
Ship height (cm)53.34
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform MaterialPlatform LengthPlatform WidthLowered HeightFrame MaterialRaised HeightCaster Dia.ColorPrice
VESTIL AIR-1000 Air Steel Cart 1000 lb Capacity 19.6875" x 32.25" | AG7LQT AIR-1000Carbon Steel32 1/4"19.688"15 3/4"Carbon Steel35.438"5"Blue€1,203.88
VESTIL AIR-1000-LD Air Steel Cart 1000 lb Capacity 31.5" x 63" | AG7LQU AIR-1000-LDCarbon Steel63"31 1/2"12 1/8"Carbon Steel35 1/2"5"Blue€1,873.18
RFQ
VESTIL AIR-1000-LD-PSS Air Stainless Steel Cart 1000 lb Capacity 31.5" x 63" | AG7LQV AIR-1000-LD-PSSStainless Steel63"31 1/2"12 1/8"Stainless Steel35 1/2"5"Silver€3,687.01
RFQ
VESTIL AIR-1000-PSS Air Stainless Steel Cart 1000 lb Capacity 19.6875" x 32.25" | AG7LQW AIR-1000-PSSStainless Steel32 1/4"19.688"15 3/4"Stainless Steel35.438"5"Silver€2,700.53
RFQ
VESTIL AIR-1500-D Air Steel Cart 1500 lb Capacity 24" x 47.25" | AG7LQX AIR-1500-DCarbon Steel47 1/4"24"19 1/2"Carbon Steel67"6"Blue€2,105.41
RFQ
VESTIL AIR-1500-D-PSS Air Stainless Steel Cart 1500 lb Capacity 24" x 47.25" | AG7LQY AIR-1500-D-PSSStainless Steel47 1/4"24"19 1/2"Stainless Steel67"6"Silver€5,286.58
RFQ
VESTIL AIR-1750-PSS Air Stainless Steel Cart 1750 Lb Capacity 20" x 39.5" | AG7LRA AIR-1750-PSSStainless Steel39 1/2"20"14 1/4"Stainless Steel39 1/2"6"Silver€3,016.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AIR-1750 Air Steel Cart, 1750 Lb. Capacity, 20 Inch x 39.5 Inch Size
€1,492.39 /unit