VERMONT GAGE 502226100 LETTER G X 4-1/8 HSS REAMER BLANK | BH2YJL

VERMONT GAGE 502226100 Reamer Blank, G Size, High Speed Steel, Bright (Uncoated) Finish, Letter

Item: BH2YJL Model: 502226100Cross Ref: 403L16
In Stock

Get it by Friday, Jun 13

€6.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReamer Blank
Overall Length Trade NameJobber Length
SizeG
Size-diameterG
System Of MeasurementLetter
Accuracy0" to +0.0002"
Decimal Equivalent0.261
Diameter Tolerance+0.0002/-0.0000"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
Length4 1/8"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemLetter
Overall Length4 1/8"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)10.48
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterMaterialFinishPrice
VERMONT GAGE 502223400 LETTER 502223400--High Speed Steel-€5.63
VERMONT GAGE 502223800 LETTER 5022238004"-High Speed Steel-€5.63
VERMONT GAGE 502224200 LETTER 5022242004"CHigh Speed SteelBright, Uncoated€5.63
VERMONT GAGE 502224600 LETTER 5022246004"-High Speed Steel-€5.63
VERMONT GAGE 502225000 LETTER 5022250004"-High Speed Steel-€6.06
VERMONT GAGE 502225700 LETTER 5022257004 1/8"FHigh Speed SteelBright, Uncoated€6.50
VERMONT GAGE 502226600 LETTER 5022266004 1/8"HHigh Speed SteelBright, Uncoated€6.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 502226100 Reamer Blank, G Size, High Speed Steel, Bright (Uncoated) Finish, Letter
€6.50 /unit