VERMONT GAGE 502223800 LETTER B X 4 HSS REAMER BLANK | BH2YJF

VERMONT GAGE 502223800 Reamer Blank, B Size-Dia, 4 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YJF Model: 502223800Cross Ref: 403L11
In Stock

Get it by Friday, Jun 13

€5.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReamer Blank
Overall Length4"
Overall Length Trade NameJobber Length
SizeB
Size-diameterB
System Of MeasurementLetter
Accuracy0" to +0.0002"
Decimal Equivalent0.238
Diameter Tolerance+0.0002/-0.0000"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemLetter

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterMaterialFinishPrice
VERMONT GAGE 502223400 LETTER 502223400--High Speed Steel-€5.63
VERMONT GAGE 502224200 LETTER 5022242004"CHigh Speed SteelBright, Uncoated€5.63
VERMONT GAGE 502224600 LETTER 5022246004"-High Speed Steel-€5.63
VERMONT GAGE 502225000 LETTER 5022250004"-High Speed Steel-€6.06
VERMONT GAGE 502225700 LETTER 5022257004 1/8"FHigh Speed SteelBright, Uncoated€6.50
VERMONT GAGE 502226100 LETTER 502226100--High Speed Steel-€6.50
VERMONT GAGE 502226600 LETTER 5022266004 1/8"HHigh Speed SteelBright, Uncoated€6.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 502223800 Reamer Blank, B Size-Dia, 4 Inch Overall Length, Bright (Uncoated) Finish
€5.63 /unit