VERMONT GAGE 502145310 29/64 X 5-5/8 HSS REAMER BLANK | BH2YGR

VERMONT GAGE 502145310 Reamer Blank, 29/64 Inch Size-Dia, 5 5/8 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YGR Model: 502145310Cross Ref: 403K73
In Stock

Get it by Friday, Jun 13

€14.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReamer Blank
Overall Length Trade NameJobber Length
Size-diameter29/64"
System Of MeasurementFractional Inch
Accuracy0" to +0.0002"
Decimal Equivalent0.4531
Diameter Tolerance+0.0002/-0.0000"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
Length5 5/8"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length5 5/8"

Shipping Info:

Ship weight (kg) 1.413
Ship height (cm)2.54
Ship length (cm)14.29
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterMaterialFinishDecimal EquivalentPrice
VERMONT GAGE 502100000 1 5021000006"-High Speed Steel-1€70.60
VERMONT GAGE 502101560 1/64 X 3/4 HSS REAMER BLANK | BH2YFL 5021015603/4"-High Speed Steel--€2.82
VERMONT GAGE 502103120 1/32 X 1-3/8 HSS REAMER BLANK | BH2YFM 502103120--High Speed Steel--€2.82
VERMONT GAGE 502104690 3/64 X 1-3/4 HSS REAMER BLANK | BH2YFN 502104690--High Speed Steel--€2.82
VERMONT GAGE 502106250 1/16 X 1-7/8 HSS REAMER BLANK | BH2YFP 502106250--High Speed Steel--€2.82
VERMONT GAGE 502107810 5/64 X 2 HSS REAMER BLANK | BH2YFQ 5021078102"-High Speed Steel--€2.82
VERMONT GAGE 502109370 3/32 X 2-1/4 HSS REAMER BLANK | BH2YFR 502109370--High Speed Steel--€2.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 502145310 Reamer Blank, 29/64 Inch Size-Dia, 5 5/8 Inch Overall Length, Bright (Uncoated) Finish
€14.94 /unit